Shop All Patio Club Chairs & Chaise Lounges
Algoma Net
Algoma Net 1500S184187 Sunbrella Soft Comfort Hanging Chair; Blue - Regatta
Mfr # 1500S184187
Zoro # G403917469
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Algoma Net
- MFR # 1500S184187
- Zoro # G403917469
- UPC # 28929018418
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Description
Summer is the perfect time to relax in this comfortable cushioned hanging chair. This chair features Sunbrella fabric, very resistant to ultraviolet rays and color degradation with 1500 hours of fade-resistance. Other elements include hardwood spreader bars, comfortable four inch foam seat and back, chain with s-hook, and mildew-resistant polyester rope cord. Can be hung from ceiling beam, patio, or Algoma c-style hanging frame.
Features- Sunbrella fabric, sun, mildew and UV resistant
- Hardwood spreader bar
- Polyester rope macrame clewed ends
- Polyester fiber filled cushions
- Hanging from porch, tree, or Algoma's C-frame model 4750BR
- Made in the USA
- Color: Blue
- Fabric Name: Shore Regatta Stripe & Canvas Regatta Solid
- Cubic Feet: 2.62
- Material: Solution dyed acrylic fabric
- Capacity: 275 Pounds
- Large Chair Size: 28" H x 26" W x 22" D
- Dimension: 48" H x 22" W x 26" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN LEISURE Basics Easy-Release Charcoal Starter, Steel (7230)
- SPORTIME BALL PVC GRABBALL (112000007)
- INTERNATIONAL MULCHMPANY 8CUFT BRN GRND Cover (LNS8BN)
- BUGX Insect Repellent, 0.172 oz. Weight, PK50 (18-760)
- FLASH FURNITURE Modern Black Wide Slat Adirondack Chair & Ottoman (JJ-C14509-14309-BK-GG)
- FROST KING Lawn Chair Clips (CL1)
- SAFAVIEH Alexei Rocking Chair Teak Color (FOX6702B)
- ALATERRE FURNITURE Orwell Outdoor Acacia Wood Chairs with Cushions, Set of 2 (ANOW03ANO)
- W HOME 52 in. Adirondack Outdooor Chair, White (SW1912WTSET4)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF2-1-GG)
- COOLAROO Tri Sail W/Hrdwr 12' Grn (473907)
- Algoma Net Outdoor Chairs