Shop All Patio Club Chairs & Chaise Lounges
Algoma Net
Algoma Net 1500208209 Hanging Soft Comfort Chair; Blue
Mfr # 1500208209
Zoro # G103917295
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Algoma Net
- MFR # 1500208209
- Zoro # G103917295
- UPC # 28929208093
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
This hanging chair with stand is so comfortable and relaxing. Chair is made of spun polyester fabric with thick cushions and 100% polyester rope macram clew ends. Steel stand has powder coated finish and easy lock pin construction very easy to setup and enjoy.
Features- Soft spun polyester
- Easy to assemble steel frame with a corrosion resistant powder coated finish
- Color: Blue
- Material: Polyester
- Country of origin: United States
- Chair Dimension: 28 x 26 x 22 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Vulcan 34567 Wheelbarrow Parts, For 4 cu-ft Steel Wheelbarrow (34567)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, K095 Bar Mnt, 28" (280RNDK095)
- HI-YIELD Garden Fertilizer 8-10-8 (32090)
- STENS Trimmer Head Cover 385-571 For Stihl 4002 713 9708 (385-571)
- FLASH FURNITURE Gray Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-GY-GG)
- KAMP-RITE TENT COT Compact Directors Chair (CC403)
- RIO BRANDS Backpack Lounger Stripe (BPL-200516PK4)
- FLASH FURNITURE Blue Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-BL-GG)
- CASTAWAY Pod Hanging Chair, Red (POD-LREDMP4)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Charcoal Blue Cushions (ESCBG-57CBU)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- Algoma Net Patio Club Chairs & Chaise Lounges