Algoma A41 67104914SP Arc Frame with Caribbean Hammock & Pillow
Mfr # A41 67104914SP
Zoro # G103870262
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Arc Frame with Caribbean Hammock & Pillow
Enjoy the look and comfort of this beautiful hammock set. Our Caribbean hammock, matching pillow and Russian Pine wood arc stand are the perfect combination. The stand is finished with an outdoor poly coating for long lasting durability and beauty. Our popular Caribbean hammock is made of soft polyester rope, tightly woven for a soft, stable feel. The round hand-turned spreader bars compliment the finish on the frame. The matching pillow completes the unit and adds extra comfort to your relaxing experience. Holds up to 300 lbs.
Specifications- Material: Fabric
- Weight: 64.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Shear Bolt Kit, SHEAR BOLT.25-20X (1501216MA)
- SUNGRO HORTICULTURE 8QT Perlite (1490102.Q08P)
- KENYON Tamp, 10x10", 1/4" Plate, 58" Handle (85050)
- MUTUAL INDUSTRIES 6" X 1000' Non Det Water Line Blue Tape (17783-25-6000)
- ALGOMA Algoma A41 2790202203 Reversible Sunbrella Quilted Hammock (A41 2790202203)
- ALGOMA Algoma A41 4910 Algoma 13 ft. Caribbean Hammock (A41 4910)
- ALGOMA 59 in. W X 82 in. L Hammock (4902CSP)
- ALGOMA Algoma A41 2780SPC Algoma 13 ft. Synthetic Fabric Hammock - Green-White Stripe (A41 2780SPC)
- ALGOMA Algoma A41 2789W74SPC Algoma 13 ft. Synthetic Fabric Hammock - Green-Grey Stripe (A41 2789W74SPC)
- ALGOMA 15 ft. L Hammock Stand (4780BRC)
- SPARKLING LINE Sparkling Line SL001603 Elephant Tire Swing - Green (SL001603)
- Algoma Patio Furniture