Shop All Painting Tools
Alfred Music
Flow - Through Wash Brush with Push Button Handle
Mfr # SW357610
Zoro # G204004276
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfred Music
- MFR # SW357610
- Zoro # G204004276
- UPC # 661541622047
- Country of Origin China
- Category Painting Tools
Description
Features
- The Wash Brush is a Great Asset for Cleaning Your Car, Truck, Boat or Rv
- Material: Multi
- Gender: Men
- Fuel Type: Gasoline
- Dimension: 3.75" H x 7.75" W x 43" L
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKKENS ProLuxe Cetol DEK Transparent Satin Cedar Oil-Based Acrylic/Alkyd/Urethane Wood Finish 1 gal (SIK44077.01)
- PPG Traffic Paint (ENNX0007/EA)
- SUNNYSIDE 1 Gal Ready-Strip Advanced Safer Paint & Varnish Remover (658G1A)
- WOOSTER #7 Artist Paint Brush, Camel Hair Bristle (F1624)
- CRYSTAL TAC CLOTHS Tack Cloth, 12 Per Box, 28/24 mesh, 18IN x36IN, PK/12, 12PK (PREMIUM)
- HYDE Crack Opener Tool (45400)
- GRACO Uni-Tip Replacement Seal, PK 5 (248228)
- MTN MTN 1868512 Pocket Spray Paint Cap; Black - Pack of 5 (1868512)
- S&G TOOL AID CORPORATION S & G Tool Aid TA17130 2.5 in. Wire Cup Brush (TA17130)
- HYDE Mgp 10-In-1 Pnt-Too W/ Scrw 06920 (6920)
- MODERN MASTERS DP612 1 Gallon Exterior Dead Flat Varnish - Clear Top Coat (MO327251)
- Alfred Music Painting Tools