Shop All Music Instruction & Song Books
Alfred Music
Alfred Music 99-MB314 Stick Control Snare Drum Book
Mfr # 99-MB314
Zoro # G203865618
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfred Music
- MFR # 99-MB314
- Zoro # G203865618
- UPC # 9788863883084
- Country of Origin China
- Category Music Instruction & Song Books
Description
Class 1 in 1993 by the magazine Modern Drummer, in the list of the 25 best percussion books. Written by George Lawrence Stone, a nationally recognized authority and authority on the drum and snare drum fundamentals.
Specifications- Level: Beginning & Intermediate
- Composed By: George Lawrence Stone
- Format: Book
- ISBN 13: 978-8-86388-308-4
- Weight: 0.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear, PK4 (UNV46065VP)
- SANFORD China Marker, White (02060-SH)
- COOPER HAND TOOLS WISS Cooper Hand Tools Wiss 186-28N 8 Inch Bent Inlaid Industrial Dress Shear (186-28N)
- SOUTHWORTH Business Paper, 25% Cotton, Ruled, 95 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK500, 500PK (403ER)
- DR HANDMADE STRINGS DR Handmade Strings MR6-130-U Hi-Beam Bass 6 String - 30-130 Gauge (MR6-130-U)
- STARLINKS Dragons Lair Cameo (EC11)
- MARTIN STRINGS Martin Strings MA140PK3-U Authentic 80-20 Bronze Light - Pack of 3 (MA140PK3-U)
- DR HANDMADE STRINGS DR Handmade Strings NMCB6-30-U Bass 6 String; Neon Multicolor - 30-125 Gauge (NMCB6-30-U)
- BSA This is Your Brain on Anxiety (9781538586500)
- BSA The Crossing Butchers in English (9781538586900)
- Alfred Music Music Instruction & Song Books