Shop All Music Instruction & Song Books
Alfred Music
Alfred Music 98-953014 Anthology of Lute & Guitar Music for Marimba - Sheet Music
Mfr # 98-953014
Zoro # G303869127
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfred Music
- MFR # 98-953014
- Zoro # G303869127
- UPC # 822888953014
- Country of Origin United States
- Category Music Instruction & Song Books
Description
Rebecca kite's anthology of lute & guitar music for marimba is a fantastic collection of music from the renaissance, baroque, classical, and romantic eras. rapidly becoming a "go-to" resource for beginning four-mallet marimba study, this collection is being used by teachers, students, and professional marimbists all over the world.
Features- Anthology of lute & guitar music for marimba
- Instrument: Marimba
- Format: Book
- Publisher: Naxos
- Author: Rebecca Kite
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 1" Round Ring Binder, Black (UNV20961)
- QUARTET Dry-Erase Marker, Fine Tip, 4/PK, Assorted 6PK (QRT79555)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (5CNY3)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, White, PK250 (1061067)
- DR HANDMADE STRINGS DR Handmade Strings NMCB6-30-U Bass 6 String; Neon Multicolor - 30-125 Gauge (NMCB6-30-U)
- STARLINKS Dragons Lair Cameo (EC11)
- DR HANDMADE STRINGS DR Handmade Strings MR6-130-U Hi-Beam Bass 6 String - 30-130 Gauge (MR6-130-U)
- BSA This is Your Brain on Anxiety (9781538586500)
- MARTIN STRINGS Martin Strings MA140PK3-U Authentic 80-20 Bronze Light - Pack of 3 (MA140PK3-U)
- BSA The Crossing Butchers in English (9781538586900)
- Alfred Music Music Instruction & Song Books