Alfred Music 00-47862 Hamilton Highlights 2-Part Choral Octavo
Mfr # 00-47862
Zoro # G903872183
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfred Music
- MFR # 00-47862
- Zoro # G903872183
- UPC # 38081548357
- Country of Origin China
- Category Music Instruction & Song Books
Description
Don't mistake this one for Hamilton: A Choral Medley -our new "highlights" medley is designed for developing groups and those who desire a more concise concert selection. Only five minutes in length but includes seven popular songs from Lin-Manuel Miranda's groundbreaking show, which has been called "the most important musical of our time." Rhythmic notation has been augmented for ease of teaching/reading, keys have been adapted to the best vocal ranges, choral parts reconfigured for intuitive harmonization, and still this fast-paced showpiece delivers all the impact of the original score!
Specifications- Series: Pop Choral Series
- Composed By: Lin-Manuel Miranda
- Arranged By: Lisa DeSpain
- Ensemble: Choir
- Voicing: 2-Part
- Format: Choral Octavo
- Page Count: 28
- Weight: 0.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Ezpeel, Inkjt, 1.3X4, We 1400PK (AVE8462)
- G2 Pen, Gel, G2, Ultra Fine, Be, PK24 (31278BD)
- ZORO SELECT Corrugated Boxes, 21" x 12" x 12", Kraft, 20/Bundle (10Y710)
- MASTERVISION Super Strong magnets, 1", 10/PK, Silver PK (BVCIM130809)
- BSA This is Your Brain on Anxiety (9781538586500)
- DR HANDMADE STRINGS DR Handmade Strings NMCB6-30-U Bass 6 String; Neon Multicolor - 30-125 Gauge (NMCB6-30-U)
- STARLINKS Dragons Lair Cameo (EC11)
- MARTIN STRINGS Martin Strings MA140PK3-U Authentic 80-20 Bronze Light - Pack of 3 (MA140PK3-U)
- DR HANDMADE STRINGS DR Handmade Strings MR6-130-U Hi-Beam Bass 6 String - 30-130 Gauge (MR6-130-U)
- BSA The Crossing Butchers in English (9781538586900)
- Alfred Music Music Instruction & Song Books