Shop All Music Instruction & Song Books
Alfred Music
Alfred Music 00-47553 Dear Theodosia From Hamilton SSA Choral Octavo
Mfr # 00-47553
Zoro # G303872165
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfred Music
- MFR # 00-47553
- Zoro # G303872165
- UPC # 38081542461
- Country of Origin China
- Category Music Instruction & Song Books
Description
This touching folk ballad, sung by Aaron Burr and Alexander Hamilton to their newborn babies, provides a tender moment in the middle of the smash hit hip-hop musical Hamilton. Rhythmic yet lyrical, the melody winds beautifully through the center of the vocal range, the harmonies provide tangible warmth, and the words speak clearly about the dreams parents hold for their children.
Specifications- Series: Pop Choral Series
- Composed By: Lin-Manuel Miranda
- Arranged By: Andy Beck
- Ensemble: Choir
- Voicing: SSA
- Format: Choral Octavo
- Page Count: 16
- Weight: 0.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST 48.5" x 42.5" x 90" Poly Bags, PK 70 (075-F-00002)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (2RXF4)
- BIC Pen, Gelocity, Rt, 0.7Mm, Bk, PK12 (RLC11BK)
- SIGNATURE MODELS 1941 GMC Fire Engine Truck Red 1-32 Diecast Model Car (SI94990)
- STARLINKS Dragons Lair Cameo (EC11)
- DR HANDMADE STRINGS DR Handmade Strings NMCB6-30-U Bass 6 String; Neon Multicolor - 30-125 Gauge (NMCB6-30-U)
- BSA This is Your Brain on Anxiety (9781538586500)
- BSA The Crossing Butchers in English (9781538586900)
- MARTIN STRINGS Martin Strings MA140PK3-U Authentic 80-20 Bronze Light - Pack of 3 (MA140PK3-U)
- DR HANDMADE STRINGS DR Handmade Strings MR6-130-U Hi-Beam Bass 6 String - 30-130 Gauge (MR6-130-U)
- Alfred Music Music Instruction & Song Books