Shop All Music Instruction & Song Books
Alfred Music
Alfred Music 00-47449 Overture From Orpheus in the Underworld Full Orchestra Conductor Score & Parts
Mfr # 00-47449
Zoro # G203868770
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfred Music
- MFR # 00-47449
- Zoro # G203868770
- UPC # 38081547732
- Country of Origin China
- Category Music Instruction & Song Books
Description
The quintessential "Can-Can" provides a rousing finish, yet this entire piece offers excitement, lyricism, and opportunities for impressive, yet manageable, solos and cadenzas. For strings alone or with any combination of winds, harp, and percussion-up to full symphonic orchestra. Optional cuts included.
Specifications- Grade: 4
- Series: Belwin Symphonic Full Orchestra
- Composed By: Jacques Offenbach
- Arranged By: Louis Bergonzi
- Ensemble: Full Orchestra
- Format: Conductor Score & Parts
- Page Count: 240
- Weight: 2.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK25 (10E854)
- SALSBURY INDUSTRIES Standard Pedestal, Gray, Powder Coated, Bolt, 1, 2 (3395GRY)
- PACON Corobuff® Corrugated Paper Roll, Tu-Tone™ Brick, 48in x 12.5ft (0012410)
- BETTER OFFICE PRODUCTS Pre-Folded Blank White Cards & Envs Set, Invitation Cards, Heavyweight Cardstock, 5in. x 7in., 100PK (64601)
- DR HANDMADE STRINGS DR Handmade Strings NMCB6-30-U Bass 6 String; Neon Multicolor - 30-125 Gauge (NMCB6-30-U)
- DR HANDMADE STRINGS DR Handmade Strings MR6-130-U Hi-Beam Bass 6 String - 30-130 Gauge (MR6-130-U)
- BSA This is Your Brain on Anxiety (9781538586500)
- BSA The Crossing Butchers in English (9781538586900)
- MARTIN STRINGS Martin Strings MA140PK3-U Authentic 80-20 Bronze Light - Pack of 3 (MA140PK3-U)
- STARLINKS Dragons Lair Cameo (EC11)
- Alfred Music Music Instruction & Song Books