Shop All Music Instruction & Song Books
Alfred Music
Alfred Music 00-44313 Sonata in D Major; K. 448 - Advanced Book
Mfr # 00-44313
Zoro # G303865471
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfred Music
- MFR # 00-44313
- Zoro # G303865471
- UPC # 38081499185
- Country of Origin United States
- Category Music Instruction & Song Books
Description
This sonata for two pianos, four hands was written in 1781 for performance by Mozart and Josephine von Aurnhammer, one of his finest students. The first and third movements are fast and brilliant, contrasted by a gently flowing second movement. This edition includes editorial fingering and performance suggestions.
Specifications- Composer: Wolfgang Amadeus Mozart
- Editor: Maurice Hinson, Allison Nelson
- Instrument: 2 Pianos
- Level: Advanced
- Series: Alfred Masterwork Editions
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 2 1/4 in W x 4 3/4 in H (1W770)
- AVERY Protector, Sheet, Hvywt, 100Pk (AVE74100)
- ELECTRIDUCT Wire Loom Cable Insertion Tool Set for 3/8" to 2"- 5 Pieces (WL-TOOL-OR-SET)
- UNIVERSAL Deluxe Acrylic Box Sealing Tape, 3" Core, 1.88" x 110 yds, Clear, PK6 (UNV63120)
- STARLINKS Dragons Lair Cameo (EC11)
- BSA The Crossing Butchers in English (9781538586900)
- MARTIN STRINGS Martin Strings MA140PK3-U Authentic 80-20 Bronze Light - Pack of 3 (MA140PK3-U)
- DR HANDMADE STRINGS DR Handmade Strings NMCB6-30-U Bass 6 String; Neon Multicolor - 30-125 Gauge (NMCB6-30-U)
- BSA This is Your Brain on Anxiety (9781538586500)
- DR HANDMADE STRINGS DR Handmade Strings MR6-130-U Hi-Beam Bass 6 String - 30-130 Gauge (MR6-130-U)
- Alfred Music Music Instruction & Song Books