Shop All Music Instruction & Song Books
Alfred Music
Alfred Music 00-43002 Cirque Du Soleil - Piano; Vocal & Chords Paperback
Mfr # 00-43002
Zoro # G503865646
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfred Music
- MFR # 00-43002
- Zoro # G503865646
- UPC # 38081486901
- Country of Origin United States
- Category Music Instruction & Song Books
Description
Some listen to music to relax their mind, while for some, making music is the highest form of expression. People who create music belong to a league of their own, and that is quite fascinating. So if you want to learn playing a musical instrument, or it's your child who has shown a keen interest in learning one, then go ahead and buy musical instruments from us and flaunt your skills.
Features- Cirque du soleil - piano, vocal & chords paperback
- Author: Cirque du Soleil
- Publisher: Alfred Music
- Language: English
- Format: Paperback
- Publication Year: 1/1/2015
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Charleston Mail Post - Black (5857-B)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 3" x 250', Kraft, 1/Roll (SF03)
- SMEAD Folder, File, Ltr, 1/3, Orange Pk (SMD12543)
- PACON Paper Roll, 48"x50ft., Lite Blue (57215)
- STARLINKS Dragons Lair Cameo (EC11)
- DR HANDMADE STRINGS DR Handmade Strings MR6-130-U Hi-Beam Bass 6 String - 30-130 Gauge (MR6-130-U)
- BSA This is Your Brain on Anxiety (9781538586500)
- MARTIN STRINGS Martin Strings MA140PK3-U Authentic 80-20 Bronze Light - Pack of 3 (MA140PK3-U)
- BSA The Crossing Butchers in English (9781538586900)
- DR HANDMADE STRINGS DR Handmade Strings NMCB6-30-U Bass 6 String; Neon Multicolor - 30-125 Gauge (NMCB6-30-U)
- Alfred Music Music Instruction & Song Books