Shop All Books
Alfred Music
Alfred Music 00-42879 Premier Piano Course - Jazz; Rags & Blues - Book 4 Paperback
Mfr # 00-42879
Zoro # G403849135
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfred Music
- MFR # 00-42879
- Zoro # G403849135
- UPC # 38081486499
- Country of Origin United States
- Category Books
Description
Some listen to music to relax their mind, while for some, making music is the highest form of expression. People who create music belong to a league of their own, and that is quite fascinating. So if you want to learn playing a musical instrument, or it's your child who has shown a keen interest in learning one, then go ahead and buy musical instruments from us and flaunt your skills.
Features- Premier piano course - jazz, rags & blues, Book 4 paperback
- Contributors: Martha Mier
- Publisher: Alfred Music
- Language: English
- Format: Paperback
- Publication Year: 10/1/2014
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Stitched Shop Ticket Holders, Magnetic, 9"x12", 25/CT, Clear 25PK (CLI85912)
- TARIFOLD Tarifold Paper Organizer Clip-On Index Tabs, 10/Pack (A003)
- TOPS Easel Pad, 1 In Sq, 27 x 34 In, White, PK4 (TOP7900)
- FLEMING SUPPLY Fleming Supply Locking Cash Box, Portable with Coin Tray, Safe for Money and Valuables (792947WRN)
- RANDOM HOUSE Carry Along Book + CD, The Cat in the Hat (9780375834929)
- SCHOOL SMART Primary Newsprint Paper, Long Way Ruled, 36 x 24 Inches, 100 Sheets (P1000079-5987)
- BAREFOOT BOOKS The Bread Pet - A Sourdough Story (9781646860654)
- PACON Paper, Handwriting, White, PK500 (2422)
- TEACHER CREATED RESOURCES Mysteries in History - American History (TCR3047)
- EVAN-MOOR Daily Common Core Math Practice, Grade 4 (753)
- HARPERCOLLINS If You Give a Moose a Muffin Book (9780060244057)
- Alfred Music Books