Shop All Kitchen Sinks
Alfi Brand
White Smooth Curved Apron 24" x 20" Single Bowl Fireclay Farm Sink with Grid
Mfr # ABFC2420-W
Zoro # G605967156
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 67.9
- Material Fireclay
- Color White
- Depth 9
- Includes Sink, Grid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABFC2420-W
- Zoro # G605967156
- UPC # 850025279758
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Depth | 9 |
Details
Item | Kitchen Sink |
Weight | 67.9 |
Material | Fireclay |
Color | White |
Includes | Sink, Grid |
Drain Opening | 3.5 |
Description
Features a front apron that elegantly curves out which offers a stylish fresh look while also giving you a bit more working space.
Includes a 304 grade stainless steel grid to protect the bottom of your sink bowl. Stands on durable black plastic feet raised about half an inch.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. The glazing of the sink surface provides both durability and shine over long periods of time. The raw material used (fine fireclay) allows for uniformity in the finish.
The walls taper from top to bottom so the top thickness is 15mm and the bottom is 20mm.
Capable of being installed via Under-Mount (countertop over edge of sink), Top-Mount (countertop lower than top edge of sink), or Flush-Mount (countertop even with sink)
Standard 3 1⁄2” center drain and can be used with a garbage disposal.
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection.
It is required to support the sink from beneath. You can use the undermount installation kit (Model #: ABUMSB) to the inner side walls of your cabinet. We then recommend putting plywood on the rods to create a large smooth flat surface. Drill the necessary drain holes. If you did not purchase the kit you will need to create a custom support using 2x4's.
These sinks are not adversely affected by scratches from pots, pans, knifes, etc.
Includes a 304 grade stainless steel grid to protect the bottom of your sink bowl. Stands on durable black plastic feet raised about half an inch.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. The glazing of the sink surface provides both durability and shine over long periods of time. The raw material used (fine fireclay) allows for uniformity in the finish.
The walls taper from top to bottom so the top thickness is 15mm and the bottom is 20mm.
Capable of being installed via Under-Mount (countertop over edge of sink), Top-Mount (countertop lower than top edge of sink), or Flush-Mount (countertop even with sink)
Standard 3 1⁄2” center drain and can be used with a garbage disposal.
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection.
It is required to support the sink from beneath. You can use the undermount installation kit (Model #: ABUMSB) to the inner side walls of your cabinet. We then recommend putting plywood on the rods to create a large smooth flat surface. Drill the necessary drain holes. If you did not purchase the kit you will need to create a custom support using 2x4's.
These sinks are not adversely affected by scratches from pots, pans, knifes, etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Ball, Round, Copper, 6 In (C6FLT)
- ZORO SELECT Black Nipple, Welded, 6x18 (793MN6)
- ZORO SELECT 2" Bevel Seat T304 SS Cap (16A2.0)
- ZORO SELECT Vacuum Connector, 1/8, 1/4, 3/8In, Nylon, PK5 (5ZMG6)
- ALFI BRAND White 23" Smooth Apron Fireclay Sgl Bowl Farmhouse Kitchen Sink (AB503-W)
- ALFI BRAND Gray Matte Smooth Apron 36" x 18" Single Bowl Fireclay Farm Sink (ABF3618-GM)
- ALFI BRAND 36" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF3618-W)
- ALFI BRAND White 34" Sgl Bowl Granite Composite Kitchen Sink W/ Drainboard (AB1620DI-W)
- ALFI BRAND 33 inch Granite Composite Workstation Undermount Sink w Accessories (AB3418DBUM-BLA)
- ALFI BRAND ALFI brand AB3021 30" Sgl Bowl Bamboo Kitchen Farm Sink (AB3021)
- ALFI BRAND 30" White Undermount / Drop In Fireclay Kitchen Sink (AB3018UD-W)
- Alfi Brand Kitchen Sinks