Shop All Kitchen Sinks
Alfi Brand
White 36" Smooth Apron Sgl Bowl Fireclay Farm Sink
Mfr # AB536-W
Zoro # G7819840
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB536-W
- Zoro # G7819840
- UPC # 811413029225
- Country of Origin Israel
- Category Kitchen Sinks
Description
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
It is required to support the sink from beneath regardless of how it is installed. This ensures that the entire weight of the sink is properly supported.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Wall Thickness : 3/4"
Thermal Shock (very hot or very cold water) has no effect whatsoever on the sink. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
3 1/2" Rear Center drain. Compatible with a garbage disposal.
This sink tapers from top to bottom by 1/4"
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping.
Certified by Uniform Plumbing Code (cUPC)
It is required to support the sink from beneath regardless of how it is installed. This ensures that the entire weight of the sink is properly supported.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Wall Thickness : 3/4"
Thermal Shock (very hot or very cold water) has no effect whatsoever on the sink. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
3 1/2" Rear Center drain. Compatible with a garbage disposal.
This sink tapers from top to bottom by 1/4"
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping.
Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND Adapter Male Brnz 1-1/4 (312-006)
- ZORO SELECT Half Coupling, Aluminum, 1/4 in, Class 150 (ZUSA-PF-9442)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-DCBV-38)
- ANVIL Hex Head Plug, Cast Iron, 1 1/2", Class 150 (0318901964)
- ALFI BRAND 24" White Smooth Thick Wall Fireclay Sgl Bowl Farm Sink (AB2418SB-W)
- ALFI BRAND ALFI brand AB2317 23" White Fireclay Undermount Kitchen Sink (AB2317)
- ALFI BRAND 33 inch Granite Composite Workstation Undermount Sink w Accessories (AB3418DBUM-BLA)
- ALFI BRAND Chocolate 34" Dbl Bowl Drop In Granite Composite Kitchen Sink (AB3319DI-C)
- ALFI BRAND White 32" Fluted Apron Dbl Bowl Fireclay Farmhouse Kitchen Sink (AB537-W)
- ALFI BRAND Chocolate 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-C)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161645)
- Alfi Brand Kitchen Sinks