Shop All Kitchen Sinks
Alfi Brand
White 34" Sgl Bowl Granite Composite Kitchen Sink W/ Drainboard
Mfr # AB1620DI-W
Zoro # G7815686
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfi Brand
- MFR # AB1620DI-W
- Zoro # G7815686
- UPC # 811413025203
- Country of Origin Italy
- Category Kitchen Sinks
Description
The AB1620DI kitchen sink combines a high-end appearance along with long-term durability and low maintenance at an unbelievable value!
Designed in Italy. Made in Italy.
Exterior Dimensions : 33 7/8" x 19 3/4" x 9 1/16"
Inner Bowl Size : 13 5/8" x 16 7/8" x 9 1/16"
Sink does not include pre-drilled faucet hole because this sink is reversible. There is an option for the plumber to punch out a hole on whichever side is desired by the customer, as seen in the dimension diagram. Alternatively, faucet can also be installed on counter top behind sink.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 33 1/8" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy. Made in Italy.
Exterior Dimensions : 33 7/8" x 19 3/4" x 9 1/16"
Inner Bowl Size : 13 5/8" x 16 7/8" x 9 1/16"
Sink does not include pre-drilled faucet hole because this sink is reversible. There is an option for the plumber to punch out a hole on whichever side is desired by the customer, as seen in the dimension diagram. Alternatively, faucet can also be installed on counter top behind sink.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 33 1/8" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Part F Male Poly Cam/Groove, 1-1/2" (49013995)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Trim Only (B5114BB)
- WASTE KING Garbge Disposr 1/2 Hp Ss (L-2600)
- PFISTER Bathroom Parts, Stem Shw Cntm W/Bnt (910-3740)
- ALFI BRAND 33" White Sgl Bowl Fluted Apron Fireclay Farm Sink (AB532-W)
- ALFI BRAND ALFI brand AB2317 23" White Fireclay Undermount Kitchen Sink (AB2317)
- ALFI BRAND Chocolate 34" Dbl Bowl Drop In Granite Composite Kitchen Sink (AB3319DI-C)
- ALFI BRAND 30" White Reversible Sgl Fireclay Farmhouse Kitchen Sink (AB3020SB-W)
- ALFI BRAND White 30" Contemporary Smooth Apron Fireclay Farmhouse Kitchen Sink (AB510-W)
- ALFI BRAND 32" Short Wall Dbl Bowl Lip Apron Fireclay Farmhouse Kitchen Sink, WHT (AB5123-W)
- ELKAY SINK, Undermount Mount, 0 Hole, White Finish (ELGU2522WH0)
- Alfi Brand Kitchen Sinks