Shop All Kitchen Sinks
Alfi Brand
White 30" Contemporary Smooth Apron Fireclay Farmhouse Kitchen Sink
Mfr # AB510-W
Zoro # G7815808
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB510-W
- Zoro # G7815808
- UPC # 811413021359
- Country of Origin Israel
- Category Kitchen Sinks
Description
Bottom Width : 29 1/2" Top Width : 29 7/8" . This sink tapers from top to bottom by 1/4"
3 1/2" Rear Center drain.
Wall Thickness : 3/4"
Non Reversible
Inner Dimensions 28 1/8" x 18" x 9 1/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping.
Certified by Uniform Plumbing Code (cUPC)
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
3 1/2" Rear Center drain.
Wall Thickness : 3/4"
Non Reversible
Inner Dimensions 28 1/8" x 18" x 9 1/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping.
Certified by Uniform Plumbing Code (cUPC)
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 12" L (0437012)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp (389011)
- LEGEND VALVE 1-1/2 " X1/4 " GALV. HEX BUSH (352-619)
- APOLLO VALVES Gate Valve, 1 In., Low Lead Bronze (30LF03501PR)
- ALFI BRAND 30" Decorative Lip Apron Sgl Bowl Fireclay Farmhouse Kitchen Sink, WHT (AB511-W)
- ALFI BRAND ALFI brand AB3021 30" Sgl Bowl Bamboo Kitchen Farm Sink (AB3021)
- ALFI BRAND White Smooth Apron 33" x 18" Double Bowl Fireclay Farm Sink (ABF3318D-W)
- ALFI BRAND Chocolate 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-C)
- ALFI BRAND Gray Matte Smooth Apron 36" x 18" Single Bowl Fireclay Farm Sink (ABF3618-GM)
- ALFI BRAND Titanium 34" Sgl Bowl Granite Composite Kitchen Sink W/ Drainboard (AB1620DI-T)
- DAWN KITCHEN Under Mount Square Single Bowl Sink (DSQ241607)
- Alfi Brand Kitchen Sinks