Shop All Kitchen Sinks
Alfi Brand
White 24" Undermount Sgl Bowl Granite Composite Kitchen Sink
Mfr # AB2420UM-W
Zoro # G7813595
original price:
$503.99
5% off
new price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB2420UM-W
- Zoro # G7813595
- UPC # 811413023421
- Country of Origin Italy
- Category Kitchen Sinks
Description
This AB2420UM uniquely combines a very high-end look and long-term durability with low maintenance at an incredible value
Designed in Italy, Made in Italy
Exterior Dimensions : 23 5/8" x 15 3/4" x 8 1/4"
Inner Bowl Size : 20 7/8" x 15 3/4" x 7 3/4"
Includes undermount installation hardware
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 20 3/4" x 15 7/8" with a 1/4" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy, Made in Italy
Exterior Dimensions : 23 5/8" x 15 3/4" x 8 1/4"
Inner Bowl Size : 20 7/8" x 15 3/4" x 7 3/4"
Includes undermount installation hardware
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 20 3/4" x 15 7/8" with a 1/4" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit (83486)
- AMIAD Filter Screen, 3/4", NPT, Yellow (700101-000275)
- PARKER 5/8" Flare Brass Short Forged Nut 10PK (14FSX-10)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGT11812S)
- ALFI BRAND 33 inch Granite Composite Workstation Undermount Sink w Accessories (AB3418SBUM-BLA)
- ALFI BRAND Black Matte 30" x 18" Fireclay Undermount / Drop In Fireclay Kitchen Sink (AB3018UD-BM)
- ALFI BRAND 24" White Smooth Thick Wall Fireclay Sgl Bowl Farm Sink (AB2418SB-W)
- ALFI BRAND White 36" Smooth Apron Sgl Bowl Fireclay Farm Sink (AB536-W)
- ALFI BRAND 20" White Sgl Bowl Fireclay Undermount Kitchen Sink (AB2017)
- ALFI BRAND Gray Matte Smooth Apron 36" x 18" Single Bowl Fireclay Farm Sink (ABF3618-GM)
- ZURN Sink, 12"Sq Flr, Half Grate, 6"Dp For - Part# Fd2375Nh3H (FD2375NH3H)
- Alfi Brand Kitchen Sinks