Shop All Kitchen Sinks
Alfi Brand
White 23" Smooth Apron Fireclay Sgl Bowl Farmhouse Kitchen Sink
Mfr # AB503-W
Zoro # G7819606
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB503-W
- Zoro # G7819606
- UPC # 811413021274
- Country of Origin Israel
- Category Kitchen Sinks
Description
This sink tapers from top to bottom by approx. 3/4". 3 1/2" Rear Center drain. Thickness : 3/4" Sink is completely smooth and glazed on three sides. Non Reversible. Inner Dimensions: 21 3/4" x 13 3/4" x 7" Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory. Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink) This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. Certified by Uniform Plumbing Code (cUPC) Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Dispensing Faucet For Bunn - Part# 7094-1 (7094-1)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L4.0X1.5-PM)
- ZORO SELECT 2" x 7" Black Pipe Nipple Sch 80 (40911)
- ZORO SELECT 2-1/2" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307000276)
- ALFI BRAND 32" Short Wall Dbl Bowl Lip Apron Fireclay Farmhouse Kitchen Sink, WHT (AB5123-W)
- ALFI BRAND Chocolate 34" Dbl Bowl Drop In Granite Composite Kitchen Sink (AB3319DI-C)
- ALFI BRAND 33 inch Granite Composite Workstation Undermount Sink w Accessories (AB3418SBUM-BLA)
- ALFI BRAND Gray Matte Smooth Apron 36" x 18" Single Bowl Fireclay Farm Sink (ABF3618-GM)
- ALFI BRAND 24" White Smooth Thick Wall Fireclay Sgl Bowl Farm Sink (AB2418SB-W)
- ALFI BRAND White Smooth Curved Apron 24" x 20" Single Bowl Fireclay Farm Sink with Grid (ABFC2420-W)
- ELKAY Sink, Undrmount (ELUHAQD32179)
- Alfi Brand Kitchen Sinks