Shop All Bath Tubs
Alfi Brand
Tub, 70.75 L, 33.5 W, Black Matte, Resin
Mfr # HammockTub2-BM
Zoro # G807048745
product price: $2,974.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,974.99
Free 30-Day Returns
Key Features
- Length 70.75
- Width 33.5
- Color Black Matte
- Material Resin
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # HammockTub2-BM
- Zoro # G807048745
- UPC # 850025279437
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 70.75 |
Width | 33.5 |
Height | 20 |
Details
Item | Tub |
Color | Black Matte |
Material | Resin |
Description
Ready to elevate your bathroom to the pinnacle of luxury Introducing the truly eye popping HammockTub by ALFI brand This elevated bathtub hangs suspended from the floor and reinvents the way we design bathrooms While relatively new to the market solid surface resin tubs retain heat well and come in a variety of shapes and sizes making them a great choice This tub features wide edges and fulllength metal support beams to ensure stable installation and an unrivaled look Offered in both black matte or white matte colors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1/2" FNPT Brass Ball Cone Check Valve (61-103)
- APOLLO PEX 1/2 in. Copper Pro Crimp Ring (10-Pack), 10PK (APXCR12LT)
- PARKER 1/2" FNPT PTFE Check Valve (CV-1-1188)
- KOHLER Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet (23765-2MB)
- ALFI BRAND 59" Black & White Oval Acrylic Free Standing Soaking Bathtub (AB8862)
- ALFI BRAND 66" White Solid Surface Smooth Resin Soaking Bathtub (AB9949)
- ALFI BRAND 59" White Rectangular Acrylic Free Standing Soaking Bathtub (AB8858)
- ALFI BRAND Orange FireHotTub The Round Fire Burning Portable Outdoor Hot Bath Tub (FireHotTub-OR)
- ALFI BRAND ALFI brand AB1103 59" Free Standing Cedar Wood Bathtub W/ Bench (AB1103)
- ALFI BRAND ALFI brand AB8839 67" White Oval Acrylic Free Standing Soaking Bathtub (AB8839)
- KOHLER 1947-LA-0, 60" L, 30" W, Acrylic (1947-LA-0)
- Alfi Brand Bath Tubs