Shop All Bath Tubs
Alfi Brand
Tub, 63 L, 38.5 W, Gray Matte, Concrete
Mfr # ABCO63TUB
Zoro # G305967142
product price: $5,052.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$5,052.99
Free 30-Day Returns
Key Features
- Length 63
- Width 38.5
- Color Gray Matte
- Material Concrete
- Height 22.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABCO63TUB
- Zoro # G305967142
- UPC # 850025279499
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 63 |
Width | 38.5 |
Height | 22.75 |
Details
Item | Tub |
Color | Gray Matte |
Material | Concrete |
Includes | Tub, Drain |
Description
Unique 63" x 38.5" modern oval design that simply demands attention.
Deeper than standard tubs which allows for full submersion.
Unlike other tub materials, solid concrete tubs help keep the warmth in; providing a more comfortable soaking experience.
This tub requires that you purchase a floor mounted or wall mounted tub filler. No faucets or pre-drilled holes included.
Free standing tub. Can be installed anywhere with a floor drain outlet.
Includes matching concrete top pop-up drain.
There is no overflow hole in this tub.
Deeper than standard tubs which allows for full submersion.
Unlike other tub materials, solid concrete tubs help keep the warmth in; providing a more comfortable soaking experience.
This tub requires that you purchase a floor mounted or wall mounted tub filler. No faucets or pre-drilled holes included.
Free standing tub. Can be installed anywhere with a floor drain outlet.
Includes matching concrete top pop-up drain.
There is no overflow hole in this tub.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (UPBA475B 1)
- ZORO SELECT 1-1/2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH10)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088)
- LEGEND VALVE 1/2" x10 MxS TM-550 MULTI-TURN (108-024)
- ALFI BRAND 67" White Rectangular Acrylic Free Standing Soaking Bathtub (AB8859)
- ALFI BRAND ALFI brand AB1163 61" Free Standing Wooden Bathtub W/ Cushion Headrest (AB1163)
- ALFI BRAND ALFI brand AB8838 59" White Oval Acrylic Free Standing Soaking Bathtub (AB8838)
- ALFI BRAND ALFI brand AB1103 59" Free Standing Cedar Wood Bathtub W/ Bench (AB1103)
- ALFI BRAND ALFI brand AB8839 67" White Oval Acrylic Free Standing Soaking Bathtub (AB8839)
- ALFI BRAND 67" White Matte Clawfoot Solid Surface Resin Bathtub (AB9960)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 463D Brushed Nickel 72" (DES-PED-463D-6-PKG-BN-7DH)
- Alfi Brand Bath Tubs