Shop All Kitchen Sinks
Alfi Brand
Titanium 34" Sgl Bowl Granite Composite Kitchen Sink W/ Drainboard
Mfr # AB1620DI-T
Zoro # G7813105
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB1620DI-T
- Zoro # G7813105
- UPC # 811413027818
- Country of Origin Italy
- Category Kitchen Sinks
Description
The AB1620DI kitchen sink combines a high-end appearance along with long-term durability and low maintenance at an unbelievable value!
Designed in Italy. Made in Italy.
Exterior Dimensions : 33 7/8" x 19 3/4" x 9 1/16"
Inner Bowl Size : 13 5/8" x 16 7/8" x 9 1/16"
Sink does not include pre-drilled faucet hole because this sink is reversible. There is an option for the plumber to punch out a hole on whichever side is desired by the customer, as seen in the dimension diagram. Alternatively, faucet can also be installed on counter top behind sink.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 33 1/8" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy. Made in Italy.
Exterior Dimensions : 33 7/8" x 19 3/4" x 9 1/16"
Inner Bowl Size : 13 5/8" x 16 7/8" x 9 1/16"
Sink does not include pre-drilled faucet hole because this sink is reversible. There is an option for the plumber to punch out a hole on whichever side is desired by the customer, as seen in the dimension diagram. Alternatively, faucet can also be installed on counter top behind sink.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 33 1/8" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 33"X22" Stainless Steel 18 Gauge Double Bowl Drop In Sink (G182133)
- AMERICAN STANDARD Champion Right Height Elongated Toilet B, 1.28 gpf, Champion Flushing System, Floor Mount, Bone (3195A.101.021)
- LEGEND VALVE 5 PORT SS MANIFOLD /W PURGE (8330P-10-5)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1/2 in Pipe Size (838-247)
- ALFI BRAND 30" White Reversible Sgl Fireclay Farmhouse Kitchen Sink (AB3020SB-W)
- ALFI BRAND White 20" Sgl Bowl Apron Fireclay Farmhouse Kitchen Sink (AB507)
- ALFI BRAND Biscuit 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-B)
- ALFI BRAND Chocolate 24" Drop-In Sgl Bowl Granite Composite Kitchen Sink (AB2420DI-C)
- ALFI BRAND 30" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF3018-W)
- ALFI BRAND 36" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF3618-W)
- RUVATI 23"x8" Bar Prep Sink Narrow Trough Undermount 16 Gauge SS Single Bowl (RVH7120)
- Alfi Brand Kitchen Sinks