Shop All Drain Strainers
Alfi Brand
Solid SS Kitchen Sink Grid for ABF2418 Sink
Mfr # ABGR24
Zoro # G8282577
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABGR24
- Zoro # G8282577
- UPC # 811413029430
- Country of Origin China
- Category Drain Strainers
Description
Featuring an ultra thin wall design which is only 3/4" thick. Offering a sleek modern farm sink look. Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot. This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. The glazing of the sink surface provides both durability and shine over long periods of time. The raw material used (fine fireclay) allows for uniformity in the finish. Capable of being installed via Under-Mount (countertop over edge of sink), Top-Mount (countertop lower than top edge of sink), or Flush-Mount (countertop even with sink) Standard 3 1⁄2” center drain and can be used with a garbage disposal. Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory. It is required to support the sink from beneath. You can use the undermount installation kit (Model #: ABUMSB) to the inner side walls of your cabinet. We then recommend putting plywood on the rods to create a large smooth flat surface. Drill the necessary drain holes. If you did not purchase the kit you will need to create a custom support using 2x4's. These sinks are not adversely affected by scratches from pots, pans, knifes, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/16 in Tube Size, Acetal, Gray, 10 PK (PI010621S-10PK)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221338)
- BECK 3" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331046607)
- ALFI BRAND Solid SS Kitchen Sink Grid for ABF3318S Sink (ABGR33S)
- PLUMB SHOP BRASSCRAFT MP Disp Sink Strainer (322-115)
- OATEY Strainer Snap-In Ss 4In (42732)
- PROPLUS Sink Strainer in Stainless Steel Bagged (8039CP)
- OATEY Nickel Strainer, 6" (80150)
- GROCO Strainer Service Kit (ARG-1)
- JAY R. SMITH MANUFACTURING Floor Drain, Cast Iron, Round Type, 3" H (2233B)
- Alfi Brand Drain Strainers