Alfi Brand

Solid SS Commercial Spring Kitchen Faucet


product price: $372.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Commercial-style kitchen faucet with spring + arm to hold the head which can be pulled down to wash large areas. One-handed control valve. Pull to the right to control pressure, push front and back for water temperature. SOLID STAINLESS STEEL faucet made of high quality 304 grade stainless steel. Cartridge Type: KEROX K35A 35mm Certified by Uniform Plumbing Code (cUPC) Recommended faucet hole diameter in countertop or sink to be 1 1/2" Estimated flow rate of 1.7 gallons per minute assuming flow pressure of 60 PSI.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.