Shop All Sink Drains
Alfi Brand
Solid Concrete Gray Matte Cap Bathroom Sink Drain
Mfr # ABCO7055
Zoro # G905967993
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Concrete
- Width 2.5
- Color/Finish Gray Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABCO7055
- Zoro # G905967993
- UPC # 850025279543
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.5 |
Details
Item | Bathroom Sink Drain |
Material | Concrete |
Color/Finish | Gray Matte |
Description
Features a concrete cover cap to blend in with your concrete sink.
This item is designed for sinks that do not have an overflow hole, if you are looking for a drain for sinks that do have one, choose model AB9056
Mushroom pop up drain, allows you to open and close the drain by simply pressing down on the mushroom top.
Suitable for sinks with a drain diameter between 1 3/8" - 1 7/8"
Solid brass construction with a concrete mushroom top.
Superior finish; corrosion & rust resistant.
Perfectly matches with all of our ALFI brand concrete sinks, tubs, and accessories.
This item is designed for sinks that do not have an overflow hole, if you are looking for a drain for sinks that do have one, choose model AB9056
Mushroom pop up drain, allows you to open and close the drain by simply pressing down on the mushroom top.
Suitable for sinks with a drain diameter between 1 3/8" - 1 7/8"
Solid brass construction with a concrete mushroom top.
Superior finish; corrosion & rust resistant.
Perfectly matches with all of our ALFI brand concrete sinks, tubs, and accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/2" Close Black Pipe Nipple (31500)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (007129)
- EVERPURE Water Filter System, 8 gpm, 10 Micron, 22 1/2 in H (EV979590-75)
- JONES STEPHENS Bronze Coupling, Lead Free, 3/4" (B74125LF)
- ALFI BRAND Polished Chrome Pop Up Drain for Bathroom Sink W/ Overflow (AB9056-PC)
- ALFI BRAND ALFI brand AB8056-BM Black Matte Ceramic Mushroom Top Pop Up Drain for Sinks with Overflow (AB8056-BM)
- ALFI BRAND Brushed Nickel Pop Up Drain for Bathroom Sink W/ Overflow (AB9056-BN)
- ALFI BRAND Black Matte Pop Up Drain with Overflow (AB9056-BM)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8418)
- SNAPPY TRAP 1.5 in. Dia. PVC Double Sink Drain Kit (SN7914)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- Alfi Brand Sink Drains