Shop All Bath Tubs
Alfi Brand
Red Wine FireHotTub The Rnd Fire Burning Portable Outdoor Hot Bath Tub
Mfr # FireHotTub-RW
Zoro # G7814006
product price: $5,615.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,615.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # FireHotTub-RW
- Zoro # G7814006
- UPC # 811413027528
- Country of Origin China
- Category Bath Tubs
Description
Fill the tub with water from your garden hose and light a wood fire in the pit. Tub requires a min. of 130 gal. of water to start water circulation and can hold a max. of 220 gal. when full to the top with nobody inside.
Water is pushed through metal coils surrounding a wire basket where the firewood is housed. The basket can be raised or lowered to adjust the temperature of the water. Keep feeding the fire with wood as desired.
Includes a heavy duty cover to protect the tub while not in use and to shorten the time it takes for the water to reach desired temperature. Water will take 2-3 hours to heat up to 100' under normal weather conditions, longer in cold weather.
Made of high quality acrylic and reinforced with a fiberglass core. Flat feet for increased sturdiness. Four handles built into the sides of the tub allow for easy mobility.
Extended pipes and stainless steel windscreen panel keep you safe from flames while soaking in the tub.
Includes all accessories in the photos above (bottle of wine not included). There is also a ledge to hold drinks and other items.
Fun Tip: Grill your favorite food over the hot flames or toast up some warm s'mores for the kids while you wait for the water to heat.
Please do not leave tub unattended while fire is lit. Extremely hot surface.
Water is pushed through metal coils surrounding a wire basket where the firewood is housed. The basket can be raised or lowered to adjust the temperature of the water. Keep feeding the fire with wood as desired.
Includes a heavy duty cover to protect the tub while not in use and to shorten the time it takes for the water to reach desired temperature. Water will take 2-3 hours to heat up to 100' under normal weather conditions, longer in cold weather.
Made of high quality acrylic and reinforced with a fiberglass core. Flat feet for increased sturdiness. Four handles built into the sides of the tub allow for easy mobility.
Extended pipes and stainless steel windscreen panel keep you safe from flames while soaking in the tub.
Includes all accessories in the photos above (bottle of wine not included). There is also a ledge to hold drinks and other items.
Fun Tip: Grill your favorite food over the hot flames or toast up some warm s'mores for the kids while you wait for the water to heat.
Please do not leave tub unattended while fire is lit. Extremely hot surface.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Wye Ball Valve, 2-1/2 F NH, (2) 1-1/2 M NH (430-2521524)
- ORION Socket Fusion Tool, Pipe Size 1/2 to 2 In (HT2 FOR ALL SIZES UP TO 2)
- POWERS Booster Funnel (LF390831)
- MOEN Handle Kit, 40081OWB (40081OWB)
- ALFI BRAND 67" White Rectangular Acrylic Free Standing Soaking Bathtub (AB8859)
- ALFI BRAND Tub, 70.75 L, 33.5 W, Black Matte, Resin (HammockTub2-BM)
- ALFI BRAND 67" White Matte Clawfoot Solid Surface Resin Bathtub (AB9960)
- ALFI BRAND Orange FireHotTub The Round Fire Burning Portable Outdoor Hot Bath Tub (FireHotTub-OR)
- ALFI BRAND 66" White Solid Surface Smooth Resin Soaking Bathtub (AB9949)
- ALFI BRAND 59" White Rectangular Acrylic Free Standing Soaking Bathtub (AB8858)
- KOHLER 716-0, 60" L, 30" W (716-0)
- Alfi Brand Bath Tubs