Shop All Pot Fillers
Alfi Brand
Polished SS Retractable Pot Filler Faucet
Mfr # AB5019-PSS
Zoro # G7819019
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB5019-PSS
- Zoro # G7819019
- UPC # 811413022813
- Country of Origin China
- Category Pot Fillers
Description
Uniquely double jointed design gives this faucet an extra-long reach (Up to 20") with ability to fold up against a wall Achieves both the ISO 9001:2000 and ISO 14001:2004 Certification Carefully constructed following the PPAP protocol of design Flow rate of 1.8 GPM allows the AB5019 to fill any pot or jug up quickly Quality Guaranteed! Comes with a 5 year limited lifetime warranty User Friendly Wall-Mounted Installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" x 6" Black Pipe Nipple Sch 80 (0332611409)
- LEGEND VALVE 1/2" T-16 20 MESH SCREEN (105-733)
- ZORO SELECT 1" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (465-100)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Green (PU08M/516AG)
- ALFI BRAND Brushed SS Retractable Pot Filler Faucet (AB5019-BSS)
- ALFI BRAND Polished SS Retractable Pot Filler Faucet (AB5018-PSS)
- CENTRAL BRASS Wall Mount Pot Filler, NPT, Wallmount, Polished Chrome, Number of Holes: 1 Hole (0398-ULE0)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Polished Nickel Finish (1177LF-PN)
- ROHL Holborn Pot Filler (U.4899LS-ULB-2)
- KINGSTON BRASS KS2100BAL Heirloom Wall Mount Pot Filler, Matte Black (KS2100BAL)
- DELTA Contemporary Wall Mount Pot Filler Champagne Bronze (1165LF-CZ)
- Alfi Brand Kitchen Faucets & Accessories