Shop All Shower Heads
Alfi Brand
Polished SS 12" Square Ultra Thin Rain Shower Head
Mfr # RAIN12S-PSS
Zoro # G7819999
original price:
$126.99
5% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # RAIN12S-PSS
- Zoro # G7819999
- UPC # 811413021731
- Country of Origin China
- Category Shower Heads
Description
The entire shower head body is made of solid stainless steel!
Brushed Stainless Steel finish looks like Brushed Nickel and will not hold fingerprint marks as easily as the mirrored finishes.
Square shape, 12" sides and only 2mm thick.
Features a swivel adapter which allows you to angle the shower head during use.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Water comes out of 169 tapered nozzles!
Item shown in Brushed Stainless Steel in images, see video to view the Polished finish.
Estimated flow rate of 1.8 gallons per minute assuming flow pressure of 60 PSI.
Brushed Stainless Steel finish looks like Brushed Nickel and will not hold fingerprint marks as easily as the mirrored finishes.
Square shape, 12" sides and only 2mm thick.
Features a swivel adapter which allows you to angle the shower head during use.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Water comes out of 169 tapered nozzles!
Item shown in Brushed Stainless Steel in images, see video to view the Polished finish.
Estimated flow rate of 1.8 gallons per minute assuming flow pressure of 60 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor® 14 Series Tub Trim Champagne Bronze (T14159-CZ)
- KOHLER Trip Lever, 10"x3-13/16"x1-5/16" Size (K-GP1142713-CP)
- HAYWARD FLOW CONTROL Bulkhead Fitting, EPDM, 3 7/8"L, CPVC (BFA2007TEL)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B036666RRSE)
- ALFI BRAND Polished SS 12" Round Ultra Thin Rain Shower Head (RAIN12R-PSS)
- ALFI BRAND 12" Oval Brushed Solid SS Ultra Thin Rain Shower Head (RAIN128-BSS)
- ALFI BRAND Brushed Nickel Sliding Rail Hand Held Shower Head Set W/ Hose (AB7938-BN)
- ALFI BRAND Matte Black Stainless Steel 16" Round Ultra-Thin Rain Shower Head (RAIN16R-BM)
- ALFI BRAND 12" Oval Polished Solid SS Ultra Thin Rain Shower Head (RAIN128-PSS)
- ALFI BRAND Polished SS 16" Square Ultra Thin Rain Shower Head (RAIN16S-PSS)
- PLUMB PAK Shower Head Hh 5Fnc Chm 3.35In (K721CP)
- Alfi Brand Bathtub Faucets & Accessories