Shop All Shower Heads
Alfi Brand
Polished Chrome Sliding Rail Hand Held Shower Head Set W/ Hose
Mfr # AB7606-PC
Zoro # G7817594
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB7606-PC
- Zoro # G7817594
- UPC # 811413020529
- Country of Origin China
- Category Shower Heads
Description
Comes with matching square wall union for shower hose installation. This item mounts on the wall and allows the shower hose to easily connect.
Solid brass construction coated with a Polished Chrome finish
Sleek modern design.
This unit does not include the valves needed to direct water into the showerhead, a mixer or shower valves must be purchased separately. For those interested in incorporating an above shower head and/or tub filler, a mixer that includes a diverter unit must be purchased. For those interested in a hand held shower experience only, shower valves or a mixer must be purchased.
UPC logo of authenticity etched on unit
Features a back flow preventer check valve to ensure that water can not flow back into the plumbing through the shower head.
Solid brass construction coated with a Polished Chrome finish
Sleek modern design.
This unit does not include the valves needed to direct water into the showerhead, a mixer or shower valves must be purchased separately. For those interested in incorporating an above shower head and/or tub filler, a mixer that includes a diverter unit must be purchased. For those interested in a hand held shower experience only, shower valves or a mixer must be purchased.
UPC logo of authenticity etched on unit
Features a back flow preventer check valve to ensure that water can not flow back into the plumbing through the shower head.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Foam Core Cutter, ABS, PVC, 14 In. L (FC-200)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSMT220FP)
- STEEL GRIP QUICK CLIP 1/2""D BLK PK4 (CK-1/2)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4281B)
- ALFI BRAND Matte Black Stainless Steel 16" Round Ultra-Thin Rain Shower Head (RAIN16R-BM)
- ALFI BRAND Polished Chrome 8" Square Multi Color LED Rain Shower Head (LED8S-PC)
- ALFI BRAND Brushed Nickel Sliding Rail Hand Held Shower Head Set W/ Hose (AB7938-BN)
- ALFI BRAND 12" Oval Brushed Solid SS Ultra Thin Rain Shower Head (RAIN128-BSS)
- ALFI BRAND Polished SS 16" Square Ultra Thin Rain Shower Head (RAIN16S-PSS)
- ALFI BRAND Brushed SS 12" Square Ultra Thin Rain Shower Head (RAIN12S-BSS)
- DELTA Universal Showering Components 3-Setting Raincan Shower Head (52680)
- Alfi Brand Shower Heads