Shop All Shower Heads
Alfi Brand
Polished Chrome 16" Round Multi Color LED Rain Shower Head
Mfr # LED16R-PC
Zoro # G7815494
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # LED16R-PC
- Zoro # G7815494
- UPC # 811413026187
- Country of Origin China
- Category Shower Heads
Description
Modern Stylish Design. Brushed Nickel matte finish made to match or stand out from other bathroom fixtures.
High Quality. This modern shower head is made out of brass, not plastic, so its made to last, not just to look good.
When water temperature is below 113'F lights glow BLUE. When water temperature is between 114'F - 121'F lights glow RED. When water temperature is over 122'F lights flash RED.
Never be scalded again by entering a shower that is just too hot!
Clear rubber nozzles allow for easy cleaning if clogged by debris.
Standard size. Replace your old shower head with this exciting new product. The threading is universal so it will fit any standard shower head by simply unscrewing the old one by hand and attaching the new one. A shower arm is not included. This head can be used with either a wall or ceiling mounted arm.
Features a swivel adapter which allows you to angle the shower head during use.
High Quality. This modern shower head is made out of brass, not plastic, so its made to last, not just to look good.
When water temperature is below 113'F lights glow BLUE. When water temperature is between 114'F - 121'F lights glow RED. When water temperature is over 122'F lights flash RED.
Never be scalded again by entering a shower that is just too hot!
Clear rubber nozzles allow for easy cleaning if clogged by debris.
Standard size. Replace your old shower head with this exciting new product. The threading is universal so it will fit any standard shower head by simply unscrewing the old one by hand and attaching the new one. A shower arm is not included. This head can be used with either a wall or ceiling mounted arm.
Features a swivel adapter which allows you to angle the shower head during use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy Soap / Lotion Dispenser (RP71543CZ)
- GRUVLOK Coupling, Ductile Iron, 5 x 4 in, Grooved (0390028785)
- TMG 1-1/2 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20701TMG)
- ZORO SELECT Tubing, 0.12 in. ID, 1/4 in. OD, Aluminum (4NTC9)
- ALFI BRAND Brushed Nickel Sliding Rail Hand Held Shower Head Set W/ Hose (AB7938-BN)
- ALFI BRAND Brushed SS 12" Square Ultra Thin Rain Shower Head (RAIN12S-BSS)
- ALFI BRAND Matte Black Stainless Steel 16" Round Ultra-Thin Rain Shower Head (RAIN16R-BM)
- ALFI BRAND Polished SS 16" Square Ultra Thin Rain Shower Head (RAIN16S-PSS)
- ALFI BRAND Polished Chrome 8" Square Multi Color LED Rain Shower Head (LED8S-PC)
- ALFI BRAND 12" Oval Polished Solid SS Ultra Thin Rain Shower Head (RAIN128-PSS)
- DELTA Faucet, Shower Head Showering Component Faucet, Polished Nickel, Wall (RP62283PN)
- Alfi Brand Bathtub Faucets & Accessories