Shop All Showerheads and Tub Faucets
Alfi Brand
Polished Chrm Concealed 3-Way Thermostatic Valve Shower Mixer Sqr Knob
Mfr # AB2801-PC
Zoro # G7819615
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB2801-PC
- Zoro # G7819615
- UPC # 811413020345
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
A 3-way diverter is typically used for an above showerhead, hand held showerhead and the third for either a tub filler or body jets. If you only need 2-ways, your plumber can easily cap the third pipe to cancel it out.
A thermostatic valve allows you to have separate temperature and pressure controls, allowing you to leave the water on a certain temperature and turn your water on and off separately.
Three square knobs from top to bottom: Water Diverter, Temperature Control, On/Off Control.
Solid brass construction coated with a Polished Chrome finish
Sleek modern design
Single panel design makes it a breeze to install to any surface.
Certified by Uniform Plumbing Code (cUPC). UPC logo of authenticity etched on unit.
Shower options and Hot & Cold functions etched on plate
Includes both the trim and the rough in valve, so it has everything needed to function.
Diverter knob can be positioned half way between outlets, giving you the opportunity to indulge in two shower experiences simultaneously.
A thermostatic valve allows you to have separate temperature and pressure controls, allowing you to leave the water on a certain temperature and turn your water on and off separately.
Three square knobs from top to bottom: Water Diverter, Temperature Control, On/Off Control.
Solid brass construction coated with a Polished Chrome finish
Sleek modern design
Single panel design makes it a breeze to install to any surface.
Certified by Uniform Plumbing Code (cUPC). UPC logo of authenticity etched on unit.
Shower options and Hot & Cold functions etched on plate
Includes both the trim and the rough in valve, so it has everything needed to function.
Diverter knob can be positioned half way between outlets, giving you the opportunity to indulge in two shower experiences simultaneously.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.5 gpf, Polished Chrome, Urinal Regal 186 Xl (3082653)
- NORGREN Push-to-Connect Straight Union, 1/8 in Tube Size, PBT, White, 10 PK (M20200100)
- ZORO SELECT 1" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (465-100)
- LEGEND VALVE 3/4" IPS INSERT STIFFENER 2 PK (313-449)
- ALFI BRAND Polished Chrome Shower Valve Mixer W/ Rounded Lever Handle (AB3001-PC)
- ALFI BRAND Brushed Nickel Square Knob 1 Way Thermostatic Shower Mixer (AB2601-BN)
- ALFI BRAND Brushed Nickel 2 Way Thermostatic Sqr Shower Set (AB2830-BN)
- ALFI BRAND Polished Chrome Pressure Balanced Rnd Shower Mixer (AB1601-PC)
- ALFI BRAND ALFI brand AB9101-BN Brushed Nickel Modern Round 3 Way Shower Diverter (AB9101-BN)
- ALFI BRAND Polished Chrome Square Style Thermostatic Exposed Shower Set (AB2862-PC)
- DELTA Saylor Monitor 17 Series Tub & Shower Trim With In2Ition (T17435-BL-I)
- Alfi Brand Showerheads and Tub Faucets