Shop All Kitchen Sinks
Alfi Brand
Concrete Color 33" Reversible Sgl Fireclay Farmhouse Kitchen Sink
Mfr # ABCO3320SB
Zoro # G7819518
product price: $905.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$905.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABCO3320SB
- Zoro # G7819518
- UPC # 811413027634
- Country of Origin Italy
- Category Kitchen Sinks
Description
The fireclay sink is glazed on all 4 sides with a rich varied grey concrete textured color to give the appearance of pure concrete. Reversible: Both sides are completely smooth. This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. Designed in Italy. Made in Italy 3 1/2" Center drain. Drain not included. Recommended Model: ABST35 This sink tapers from top to bottom by 1/8''. Due to the organic nature of the fireclay material, dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. This fireclay sink is compatible for use with a garbage disposal. The drain size is standard 3 1/2" and the sink is durable enough to use with a disposer. Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot. This sink can be installed in 3 different ways, all of which feature an exposed front apron. The most common is Undermount, where the countertop flows over the edge of the sink. Another option is Flushmount where the countertop and top edge of sink are exactly the same height, in this case the silicone sealer between the sink and countertop will be visible. The third option is Topmount where the countertop buts up against the side of the sink which sticks up above the height of the countertop. Not to be confused with drop-in which this sink is not designed for.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150CM360)
- ZORO SELECT 4" Black Steel Blind Flange (FLCS1RFBL400)
- KOHLER Staccato Entertainment Sink 3 Hole (3363-3-NA)
- LEGEND VALVE 1" PEP NL PAK x MIP T-4320 (313-236NL)
- ALFI BRAND 30" Decorative Lip Apron Sgl Bowl Fireclay Farmhouse Kitchen Sink, WHT (AB511-W)
- ALFI BRAND White 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-W)
- ALFI BRAND 20" White Sgl Bowl Fireclay Undermount Kitchen Sink (AB2017)
- ALFI BRAND 36" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF3618-W)
- ALFI BRAND Black 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-BLA)
- ALFI BRAND 24" White Smooth Thick Wall Fireclay Sgl Bowl Farm Sink (AB2418SB-W)
- ALFI BRAND ALFI brand AB3321 33" Dbl Bowl Bamboo Kitchen Farm Sink (AB3321)
- Alfi Brand Kitchen Sinks