Shop All Kitchen Sinks
Alfi Brand
Chocolate 24" Drop-In Sgl Bowl Granite Composite Kitchen Sink
Mfr # AB2420DI-C
Zoro # G7820190
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB2420DI-C
- Zoro # G7820190
- UPC # 811413028143
- Country of Origin Italy
- Category Kitchen Sinks
Description
This AB2420DI uniquely combines a very high-end look and long-term durability with low maintenance at an incredible value
Designed in Italy, Made in Italy
Exterior Dimensions : 23 5/8" x 20 1/8" x 8 1/4"
Inner Bowl Size : 20 7/8" x 15 15/16" x 7 7/8"
Includes drop-in installation hardware
Comes with one pre-drilled faucet hole in center with option for plumber to punch out extra four holes as seen in dimension diagram
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 22 7/8" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy, Made in Italy
Exterior Dimensions : 23 5/8" x 20 1/8" x 8 1/4"
Inner Bowl Size : 20 7/8" x 15 15/16" x 7 7/8"
Includes drop-in installation hardware
Comes with one pre-drilled faucet hole in center with option for plumber to punch out extra four holes as seen in dimension diagram
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 22 7/8" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY Knife Gate Valve, Bi, Manual, SS304, 3" (3KGV-34-BBM)
- LEGEND VALVE 3/4" FXS T571 NO LEAD DI UNION (301-104NL)
- ACORN CONTROLS Pushbutton And Tubing Assy (4016-100-001)
- DELTA Dryden Monitor® 17 Series Shower Trim Chrome (T17251-WE)
- ALFI BRAND White 36" Smooth Apron Sgl Bowl Fireclay Farm Sink (AB536-W)
- ALFI BRAND 33 inch Granite Composite Workstation Undermount Sink w Accessories (AB3418DBUM-BLA)
- ALFI BRAND Biscuit 24" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB2420UM-B)
- ALFI BRAND 24" White Undermount / Drop In Fireclay Kitchen Sink (AB2418UD-W)
- ALFI BRAND 36" White Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink (AB3618HS-W)
- ALFI BRAND Titanium 34" Sgl Bowl Granite Composite Kitchen Sink W/ Drainboard (AB1620DI-T)
- ELKAY Lustertone Sink, SS, ELUHAD311845PD, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311845PD)
- Alfi Brand Kitchen Sinks