Shop All Shower Heads
Alfi Brand
Brushed SS 16" Square Ultra Thin Rain Shower Head
Mfr # RAIN16S-BSS
Zoro # G7819177
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # RAIN16S-BSS
- Zoro # G7819177
- UPC # 811413021786
- Country of Origin China
- Category Shower Heads
Description
The entire shower head body is made of solid stainless steel!
Polished Stainless Steel finish is just like Chrome and features a mirrored look.
Round shape 16" in Diameter and only 2mm thick.
Features a swivel adapter which allows you to angle the shower head during use.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Water comes out of 234 tapered nozzles!
Item shown in Brushed Stainless Steel in images, see video to view the Polished finish.
Estimated flow rate of 1.8 gallons per minute assuming flow pressure of 60 PSI.
Polished Stainless Steel finish is just like Chrome and features a mirrored look.
Round shape 16" in Diameter and only 2mm thick.
Features a swivel adapter which allows you to angle the shower head during use.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Water comes out of 234 tapered nozzles!
Item shown in Brushed Stainless Steel in images, see video to view the Polished finish.
Estimated flow rate of 1.8 gallons per minute assuming flow pressure of 60 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING FLUIDMASTER REFILL TUBE 218 (4543535)
- T&S BRASS 4 in Hot Wrist Handle (B-WH4H-NS)
- K-FLEX USA 2-7/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100278)
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-4 RB-S)
- ALFI BRAND Matte Black Stainless Steel 16" Round Ultra-Thin Rain Shower Head (RAIN16R-BM)
- ALFI BRAND 12" Oval Brushed Solid SS Ultra Thin Rain Shower Head (RAIN128-BSS)
- ALFI BRAND Polished Chrome Sliding Rail Hand Held Shower Head Set W/ Hose (AB7938-PC)
- ALFI BRAND 12" Oval Polished Solid SS Ultra Thin Rain Shower Head (RAIN128-PSS)
- ALFI BRAND Polished Chrome 8" Square Multi Color LED Rain Shower Head (LED8S-PC)
- ALFI BRAND Polished SS 12" Square Ultra Thin Rain Shower Head (RAIN12S-PSS)
- PLUMB PAK Shower Head 3Fnc Chm 2.70In (K704CP)
- Alfi Brand Shower Heads