Shop All Shower Heads
Alfi Brand
Brushed SS 16" Round Ultra Thin Rain Shower Head
Mfr # RAIN16R-BSS
Zoro # G7818510
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # RAIN16R-BSS
- Zoro # G7818510
- UPC # 811413021762
- Country of Origin China
- Category Shower Heads
Description
The entire shower head body is made of solid stainless steel!
Polished Stainless Steel finish is just like Chrome and features a mirrored look.
Square shape, 12" sides and only 2mm thick.
Features a swivel adapter which allows you to angle the shower head during use.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Water comes out of 169 tapered nozzles!
Item shown in Brushed Stainless Steel in images, see video to view the Polished finish.
Estimated flow rate of 1.8 gallons per minute assuming flow pressure of 60 PSI.
Polished Stainless Steel finish is just like Chrome and features a mirrored look.
Square shape, 12" sides and only 2mm thick.
Features a swivel adapter which allows you to angle the shower head during use.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Water comes out of 169 tapered nozzles!
Item shown in Brushed Stainless Steel in images, see video to view the Polished finish.
Estimated flow rate of 1.8 gallons per minute assuming flow pressure of 60 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 2" NPT Italian Brass Ball Valve (T-100NE)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1 in x 3/4 in Pipe Size (430131)
- XLERATOR HAND DRYER Nameplate Xlerator (XL2)
- BELL & GOSSETT 2", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP (415C - 2)
- ALFI BRAND Matte Black Stainless Steel 16" Round Ultra-Thin Rain Shower Head (RAIN16R-BM)
- ALFI BRAND Polished Chrome 8" Square Multi Color LED Rain Shower Head (LED8S-PC)
- ALFI BRAND Polished SS 16" Square Ultra Thin Rain Shower Head (RAIN16S-PSS)
- ALFI BRAND Polished SS 12" Square Ultra Thin Rain Shower Head (RAIN12S-PSS)
- ALFI BRAND Brushed Nickel Sliding Rail Hand Held Shower Head Set W/ Hose (AB7938-BN)
- ALFI BRAND Polished SS 12" Round Ultra Thin Rain Shower Head (RAIN12R-PSS)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Moderne Brass (26284-2MB)
- Alfi Brand Bathtub Faucets & Accessories