Shop All Shower Heads
Alfi Brand
Brushed SS 12" Round Ultra Thin Rain Shower Head
Mfr # RAIN12R-BSS
Zoro # G7819910
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfi Brand
- MFR # RAIN12R-BSS
- Zoro # G7819910
- UPC # 811413021724
- Country of Origin China
- Category Shower Heads
Description
The entire shower head body is made of solid stainless steel!
Polished Stainless Steel finish is just like Chrome and features a mirrored look.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Modern Stylish Design. Polished or Brushed Stainless Steel finish, made to match or stand out from your other bathroom fixtures.
Features a swivel adapter which allows you to angle the shower head during use.
Warranty: 1 year warranty against manufacturing defects.
Standard size. Replace your old shower head with this exciting new product. The threading is universal so it will fit any standard shower head by simply unscrewing the old one by hand and attaching the new one. A shower arm is not included. This head can be used with either wall or ceiling mounted arm.
Polished Stainless Steel finish is just like Chrome and features a mirrored look.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Modern Stylish Design. Polished or Brushed Stainless Steel finish, made to match or stand out from your other bathroom fixtures.
Features a swivel adapter which allows you to angle the shower head during use.
Warranty: 1 year warranty against manufacturing defects.
Standard size. Replace your old shower head with this exciting new product. The threading is universal so it will fit any standard shower head by simply unscrewing the old one by hand and attaching the new one. A shower arm is not included. This head can be used with either wall or ceiling mounted arm.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Heavy Duty Soap/Lotion Dispenser in Satin Nickel (D2171-07)
- THRIFCO PLUMBING 3-1/2 Inch ABS Body & Strainless Steel Basket Kitchen Sink Stra (4401414)
- TOTO ECOPOWER Touchless 1.28 GPF Toilet Flushometer Valve w/ Vacuum Breaker Set Polished Chrome (TET1LB32#CP)
- APOLLO VALVES 4" FNPT Brass Ball Valve Inline (94A10A01)
- ALFI BRAND Brushed Nickel Sliding Rail Hand Held Shower Head Set W/ Hose (AB7938-BN)
- ALFI BRAND Brushed SS 12" Square Ultra Thin Rain Shower Head (RAIN12S-BSS)
- ALFI BRAND Polished Chrome 8" Square Multi Color LED Rain Shower Head (LED8S-PC)
- ALFI BRAND Polished SS 12" Square Ultra Thin Rain Shower Head (RAIN12S-PSS)
- ALFI BRAND 12" Oval Brushed Solid SS Ultra Thin Rain Shower Head (RAIN128-BSS)
- ALFI BRAND Polished SS 16" Square Ultra Thin Rain Shower Head (RAIN16S-PSS)
- DELTA Universal Showering Components ActivTouch Hand Shower / Shower Head Combo Pack (58968-PK)
- Alfi Brand Shower Heads