Shop All Tub Spouts
Alfi Brand
Brushed Nckl Sgl Lvr Flr Mnt Tub Filler Mixer w Hand Held Shower Head
Mfr # AB2180-BN
Zoro # G7813909
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB2180-BN
- Zoro # G7813909
- UPC # 811413020291
- Country of Origin China
- Category Tub Spouts
Description
This tub filler is designed to be installed on the floor by your tub and comes equipped with a hand held shower head.
Solid brass construction coated with a Brushed Nickel finish
Sleek modern design.
Switch between the tub filler and the shower head with an easy one handed motion.
UPC logo of authenticity etched on unit
Tub spout has an estimated flow rate of 4.5 gallons per minute assuming flow pressure of 60 PSI. Hand held shower head has estimated flow rate of 1.8 GPM.
Features a back flow preventer check valve to ensure that water can not flow back into the plumbing through the shower head.
Certified by Uniform Plumbing Code (cUPC)
For ease of use & safety, the hand held shower head is made of durable plastic and comes in matching finish of Polished Chrome or Brushed Nickel.
Solid brass construction coated with a Brushed Nickel finish
Sleek modern design.
Switch between the tub filler and the shower head with an easy one handed motion.
UPC logo of authenticity etched on unit
Tub spout has an estimated flow rate of 4.5 gallons per minute assuming flow pressure of 60 PSI. Hand held shower head has estimated flow rate of 1.8 GPM.
Features a back flow preventer check valve to ensure that water can not flow back into the plumbing through the shower head.
Certified by Uniform Plumbing Code (cUPC)
For ease of use & safety, the hand held shower head is made of durable plastic and comes in matching finish of Polished Chrome or Brushed Nickel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 0.5-0.75 in SINGLE PIN HD CLAMP 304 W/HEX (13MHHM50-75WNH)
- APG 4" Aluminum Part B (340BALBH)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20873)
- HYDROMAXX 1/2"x100Ft Flexible Corrugated Black LDPE NON Split Tubing Wire Loom (BLDPENS012100)
- ALFI BRAND Brushed Nickel Curved WallMount Tub Filler Bathroom Spout (AB3301-BN)
- ALFI BRAND ALFI brand AB7701-PC Polished Chrome Square Foldable Tub Spout (AB7701-PC)
- SHOWERSCAPE 6" Universal, Tub Spout W/ Diverter, Oil Rubbed Bronze (K1275A5)
- DELTA Stryke Non-Diverter Tub Spout (RP93377RB)
- OLYMPIA FAUCETS Extended Combo Diverter Tub Spout, Brushed Nickel (OP-640033-BN)
- WESTBRASS Rear Diverter 5-1/2" Tub Spout in Satin Nickel (D3112-07)
- DELTA Tub Spout, Pull-Up Diverter (RP75435)
- Alfi Brand Tub Spouts