Shop All Toilet Paper Dispensers & Holders
Alfi Brand
Brushed Gold PVD Stainless Steel Recessed Shelf / Toilet Paper Holder Niche
Mfr # ABTPNP88-BG
Zoro # G908371599
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Dispenser Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABTPNP88-BG
- Zoro # G908371599
- UPC # 850025279932
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 10 in |
Dispenser Height | 3.9 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Dispenser Mounting | Recessed |
Finish | Brushed Gold |
Description
This wall niche is designed to hold a toilet paper roll - but can also be used for a variety of other applications within your bathroom; serving as stylish additional-shelving for hand towels, soaps, bottles, etc.Stunning Brushed Gold finish designed to blend in with or stand out from other fixtures in your bathroom.Sturdy 20 gauge welded construction which is about 1 mm thickness.Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.Made of solid 304 series stainless steel which is waterproof and rustproof. Ideal for a moist environment.Installs between studs for a neat, recessed appearance.Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 17 gal, 2 1/4 in x 42 in, Universal, Gray, Polypropylene (PIG212)
- BERKSHIRE 14 in/24 in L Isolator Cleaning (EC360.ICT.1)
- UNGER Tool Adapter, Red, Nylon, 1-1/2inHx5-3/8inL (NCANR)
- SIMPLEHUMAN 132 gal Open Can, Brushed, Stainless Steel (CW1467)
- ALFI BRAND White Matte Stainless Steel Recessed Shelf / Toilet Paper Holder Niche (ABTPNC88-W)
- ALFI BRAND ALFI brand ABTPC77-BLA Black Matte Stainless Steel Recessed Toilet Paper Holder with Cover (ABTPC77-BLA)
- ALFI BRAND ALFI brand ABTP77-PSS Polished Stainless Steel Recessed Toilet Paper Holder with Cover (ABTP77-PSS)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- BOBRICK Stainless Steel 2-Roll Tissue Dispenser, 6 1/16 x 5 15/16 x 11 (2888)
- PLUMB SHOP BRASSCRAFT MP CHR ToilPaper Roller (250-695)
- DELTA Pivotal Tissue Holder with Shelf (79956-BL)
- Alfi Brand Toilet Paper Dispensers & Holders