Shop All Kitchen Sinks
Alfi Brand
Black 46" Dbl Bowl Granite Composite Kitchen Sink W/ Drainboard
Mfr # AB4620DI-BLA
Zoro # G7815677
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB4620DI-BLA
- Zoro # G7815677
- UPC # 811413025197
- Country of Origin Italy
- Category Kitchen Sinks
Description
The AB4620DI kitchen sink combines a high-end appearance along with long-term durability and low maintenance at an unbelievable value!
Designed in Italy. Made in Italy.
Exterior Dimensions : 45 3/4" x 19 3/4" x 9 1/16"
Inner Bowl Size: 13 9/16" x 16 9/10" x 9 1/16", 13 9/16" x 16 9/10" x 9 1/16"
Sink does not include pre-drilled faucet hole because this sink is reversible. There is an option for the plumber to punch out a hole on whichever side is desired by the customer, as seen in the dimension diagram. Alternatively, faucet can also be installed on counter top behind sink.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 44 7/8" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy. Made in Italy.
Exterior Dimensions : 45 3/4" x 19 3/4" x 9 1/16"
Inner Bowl Size: 13 9/16" x 16 9/10" x 9 1/16", 13 9/16" x 16 9/10" x 9 1/16"
Sink does not include pre-drilled faucet hole because this sink is reversible. There is an option for the plumber to punch out a hole on whichever side is desired by the customer, as seen in the dimension diagram. Alternatively, faucet can also be installed on counter top behind sink.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 44 7/8" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Galvanized Tee (1LBN2)
- DANCO Universal Splash Guard (9D00010428)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYR6)
- WESTWARD Midget Tube Cutter, 1/8-5/8 In (3CYT4)
- ALFI BRAND Chocolate 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-C)
- ALFI BRAND 36" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF3618-W)
- ALFI BRAND 33" White Sgl Bowl Fluted Apron Fireclay Farm Sink (AB532-W)
- ALFI BRAND 33 inch Granite Composite Workstation Undermount Sink w Accessories (AB3418DBUM-BLA)
- ALFI BRAND 30" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF3018-W)
- ALFI BRAND 30" Decorative Lip Apron Sgl Bowl Fireclay Farmhouse Kitchen Sink, WHT (AB511-W)
- ALFI BRAND Concrete Color 33" Reversible Sgl Fireclay Farmhouse Kitchen Sink (ABCO3320SB)
- Alfi Brand Kitchen Sinks