Shop All Kitchen Sinks
Alfi Brand
Black 30" Undermount Sgl Bowl Granite Composite Kitchen Sink
Mfr # AB3020UM-BLA
Zoro # G7817856
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB3020UM-BLA
- Zoro # G7817856
- UPC # 811413023322
- Country of Origin Italy
- Category Kitchen Sinks
Description
This AB3020UM uniquely combines a very high-end look and long-term durability with low maintenance at an incredible value
Designed in Italy, Made in Italy
Exterior Dimensions : 29 7/8" x 17 1/8" x 8 1/4"
Inner Bowl Size: 27 3/16" x 15 3/4" x 7 3/4"
Includes undermount installation hardware
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 27 1/8" x 15 3/4" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy, Made in Italy
Exterior Dimensions : 29 7/8" x 17 1/8" x 8 1/4"
Inner Bowl Size: 27 3/16" x 15 3/4" x 7 3/4"
Includes undermount installation hardware
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 27 1/8" x 15 3/4" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (TG2457 430035)
- ZORO SELECT 1" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (465-120)
- ZORO SELECT 3" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (594-030)
- NEPHROS Inline Water Filter, 3 gpm, 10" H, 75 psi (70-0282)
- ALFI BRAND ALFI brand AB2317 23" White Fireclay Undermount Kitchen Sink (AB2317)
- ALFI BRAND Biscuit 34" Dbl Bowl Drop In Granite Composite Kitchen Sink (AB3319DI-B)
- ALFI BRAND 24" White Sgl Bowl Fireclay Undermount Kitchen Sink (AB503UM-W)
- ALFI BRAND ALFI brand AB3021 30" Sgl Bowl Bamboo Kitchen Farm Sink (AB3021)
- ALFI BRAND 36" Black Gloss Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink (AB3618HS-BG)
- ALFI BRAND Titanium 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-T)
- ELKAY Lustertone Sink, SS, LRAD1720501, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1720501)
- Alfi Brand Kitchen Sinks