Shop All Kitchen Sinks
Alfi Brand
Black 24" Undermount Sgl Bowl Granite Composite Kitchen Sink
Mfr # AB2420UM-BLA
Zoro # G7819000
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB2420UM-BLA
- Zoro # G7819000
- UPC # 811413023445
- Country of Origin Italy
- Category Kitchen Sinks
Description
This AB2420UM uniquely combines a very high-end look and long-term durability with low maintenance at an incredible value
Designed in Italy, Made in Italy
Exterior Dimensions : 23 5/8" x 15 3/4" x 8 1/4"
Inner Bowl Size : 20 7/8" x 15 3/4" x 7 3/4"
Includes undermount installation hardware
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 20 3/4" x 15 7/8" with a 1/4" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy, Made in Italy
Exterior Dimensions : 23 5/8" x 15 3/4" x 8 1/4"
Inner Bowl Size : 20 7/8" x 15 3/4" x 7 3/4"
Includes undermount installation hardware
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 20 3/4" x 15 7/8" with a 1/4" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Toilet Seat, Plastic Hinges, White, With Cover, D-Shaped, White (0067390000)
- ZORO SELECT 3/4" x 3/8" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P446)
- THRIFCO PLUMBING 4 Inch x 4 Inch Slip x Slip PVC 45 Degree Elbow SCH 40 (8114038)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP72568SS)
- ALFI BRAND ALFI brand AB2317 23" White Fireclay Undermount Kitchen Sink (AB2317)
- ALFI BRAND 30" White Reversible Sgl Fireclay Farmhouse Kitchen Sink (AB3020SB-W)
- ALFI BRAND White 34" Sgl Bowl Granite Composite Kitchen Sink W/ Drainboard (AB1620DI-W)
- ALFI BRAND 33" White Sgl Bowl Fluted Apron Fireclay Farm Sink (AB532-W)
- ALFI BRAND 36" White Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink (AB3618HS-W)
- ALFI BRAND 30" White Undermount / Drop In Fireclay Kitchen Sink (AB3018UD-W)
- RUVATI 28" Drop-in Tight Radius Topmount 16 Gauge SS Kitchen Sink Sgl Bowl (RVH8008)
- Alfi Brand Kitchen Sinks