Shop All Kitchen Sinks
Alfi Brand
Biscuit 34" Dbl Bowl Drop In Granite Composite Kitchen Sink
Mfr # AB3319DI-B
Zoro # G7819728
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB3319DI-B
- Zoro # G7819728
- UPC # 811413025128
- Country of Origin Italy
- Category Kitchen Sinks
Description
The AB3319DI kitchen sink combines a high-end appearance along with long-term durability and low maintenance at an unbelievable value!
Designed in Italy. Made in Italy.
Exterior Dimensions : 33 7/8" x 19 3/4" x 8 1/4"
Inner Bowl Size: 19 3/4" x 16 7/8" x 7 5/8", 10 1/4" x 15 3/8" x 7 5/8"
Comes with one pre-drilled faucet hole in center, with option for plumber to punch out extra two holes as seen in dimension diagram.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 33 1/16" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy. Made in Italy.
Exterior Dimensions : 33 7/8" x 19 3/4" x 8 1/4"
Inner Bowl Size: 19 3/4" x 16 7/8" x 7 5/8", 10 1/4" x 15 3/8" x 7 5/8"
Comes with one pre-drilled faucet hole in center, with option for plumber to punch out extra two holes as seen in dimension diagram.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 33 1/16" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS 3/4" NPT Bronze Spring Check Valve (502SB)
- LEGEND VALVE 3/4" PEX X 1" MNPT ADAPTER (460-759NL)
- NIBCO PRESS SYSTEM Tee, 1-1/4" x 1-1/4" x 3/4", Press Ends (9100255PC)
- EVERFLOW 1/4" O.D. COMP x 1/8" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-1418-NL)
- ALFI BRAND White 24" Drop-In Sgl Bowl Granite Composite Kitchen Sink (AB2420DI-W)
- ALFI BRAND 24" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF2418-W)
- ALFI BRAND Black 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-BLA)
- ALFI BRAND White 30 inch x 18 inch Fireclay Undermount / Drop In Fireclay Kitchen Sink (ABF3018UD-W)
- ALFI BRAND Black Matte Smooth Apron 36" x 18" Single Bowl Fireclay Farm Sink (ABF3618-BM)
- ALFI BRAND Titanium 34" Drop-In Dbl Bowl Granite Composite Kitchen Sink (AB3420DI-T)
- ELKAY Drop In Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (GECR25211)
- Alfi Brand Kitchen Sinks