Shop All Kitchen Sinks
Alfi Brand
Biscuit 30" Undermount Sgl Bowl Granite Composite Kitchen Sink
Mfr # AB3020UM-B
Zoro # G7819588
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB3020UM-B
- Zoro # G7819588
- UPC # 811413023315
- Country of Origin Italy
- Category Kitchen Sinks
Description
This AB3020UM uniquely combines a very high-end look and long-term durability with low maintenance at an incredible value
Designed in Italy, Made in Italy
Exterior Dimensions : 29 7/8" x 17 1/8" x 8 1/4"
Inner Bowl Size: 27 3/16" x 15 3/4" x 7 3/4"
Includes undermount installation hardware
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 27 1/8" x 15 3/4" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy, Made in Italy
Exterior Dimensions : 29 7/8" x 17 1/8" x 8 1/4"
Inner Bowl Size: 27 3/16" x 15 3/4" x 7 3/4"
Includes undermount installation hardware
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 27 1/8" x 15 3/4" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Inlet Water Filter (RTG20164AK)
- JONES STEPHENS Cleanout Cover, 6" dia., SS, 24 ga. (C90600)
- B & K/MUELLER INDS B & K Drinking Water Bubbler, 1/2 In Connection, Brass, Chrome (220-007NL)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE112)
- ALFI BRAND Black 24" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB2420UM-BLA)
- ALFI BRAND Black Matte 30" x 18" Fireclay Undermount / Drop In Fireclay Kitchen Sink (AB3018UD-BM)
- ALFI BRAND White Smooth Apron 33" x 18" Double Bowl Fireclay Farm Sink (ABF3318D-W)
- ALFI BRAND ALFI brand AB3021 30" Sgl Bowl Bamboo Kitchen Farm Sink (AB3021)
- ALFI BRAND 24" White Smooth Thick Wall Fireclay Sgl Bowl Farm Sink (AB2418SB-W)
- ALFI BRAND Black 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-BLA)
- RUVATI 21" Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVM4131)
- Alfi Brand Kitchen Sinks