Shop All Bath Towel Bars and Hooks
Alfi Brand
ALFI brand ABTW1632V 16"x32" Live Edge Cedar Wood Towel Warmer
Mfr # ABTW1632V
Zoro # G7818836
product price: $928.99
/ea
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABTW1632V
- Zoro # G7818836
- UPC # 811413029157
- Country of Origin Italy
- Category Bath Towel Bars and Hooks
Description
After the white fireclay sink is glazed and out of the kiln, an additional pure titanium particle glaze is applied to coat the front apron. The sink then goes back into the kiln to maximize the durability of the finish, completing this unique metallic look. Reversible: One side has a smooth metallic Titanium Finish, the other has a traditional fluted design. Also available in copper, gold, and platinum as models ABHC3020SB, ABHG3020SB, ABHP3020SB. This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. Designed in Italy. Made in Italy 3 1/2" Center drain. Drain not included. Recommended Model: ABST35 This sink tapers from top to bottom by 1/8''. Due to the organic nature of the fireclay material, dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. This fireclay sink is compatible for use with a garbage disposal. The drain size is standard 3 1/2" and the sink is durable enough to use with a disposer. Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Stem Assembly For Drinking Faucets (0360,0361,0362) (K-361)
- SLOAN Control Module (ETF-735-A)
- ZORO SELECT 1/8" x 5" Black Pipe Nipple Sch 40 (5P613)
- JONES STEPHENS 3 In. Flush Valve W/Flapr & Cc Kit (C05073)
- ALFI BRAND 12" Small Wooden Shelf W/ Chrome Towel Bar Bathroom Accessory (AB5510)
- ALFI BRAND Brushed Nickel Wall Mounted 4 Prong Robe / Towel Hook (AB9528-BN)
- ALFI BRAND Brushed Nickel 26" Towel Bar & Shelf Bathroom Accessory (AB9564-BN)
- ALFI BRAND ALFI brand AB5506 16" Triple Rack Wooden Towel Bar Bathroom Accessory (AB5506)
- ALFI BRAND 16" Wooden Shelf W/ Chrome Towel Bar Bathroom Accessory (AB5511)
- ALFI BRAND Black Matte 26" Towel Bar & Shelf (AB9564-BM)
- DELTA Vero Towel Ring (77746-CZ)
- Alfi Brand Bath Towel Bars and Hooks