Shop All Toilet Paper Dispensers & Holders
Alfi Brand
ALFI brand ABTPC77-W White Matte Stainless Steel Recessed Toilet Paper Holder with Cover
Mfr # ABTPC77-W
Zoro # G201530792
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color White
- Product Series Vale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABTPC77-W
- Zoro # G201530792
- UPC # 850020184774
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 5.5 in |
Dispenser Height | 6.69 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | White |
Product Series | Vale |
Dispenser Mounting | Recessed |
Finish | Matte |
Description
Sleek and simple design perfectly compliments the ALFI brand shower niches to complete the recessed look throughout. Designed to accommodate extra large toilet paper rolls up to 5.5" in diameter and 4.5" wide. Includes a heavy duty metal toilet paper rod with spring for easy paper switch out. Available in black matte to match those fancy black fixtures, or white matte to blend into the wall and be less noticeable. Features a durable and scratch resistant powder coating finish. Quick and simple installation using two screws that are provided and screw through two pre-drilled holes in the back. Plastic anchors also provided just in case, but its always best to screw directly into wood if possible. Installs into the wall between the studs for a neat, recessed appearance. The wall cut out dimensions are 6" x 6" Made of solid 304 series stainless steel which is waterproof and rustproof. Please note that the toilet paper shown in some of the images is for demonstration purposes only and is not included. The metal cover makes it easier to rip off the paper while also offering a more sophisticated look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BathSaftyTisueHlder wAsistBr Stinles (41550-SS)
- 3M Cleaner and Disinfectant, Bottle, Fresh (41H)
- QWIKPRODUCTS QwikBright-MC Microchannel Coil Cleaner/Protectant: 1 Gallon (QT2782)
- WYK Sorbents, Oil, 100 PK (7104)
- ALFI BRAND ALFI brand ABTP77-PSS Polished Stainless Steel Recessed Toilet Paper Holder with Cover (ABTP77-PSS)
- ALFI BRAND Brushed Gold PVD Stainless Steel Recessed Shelf / Toilet Paper Holder Niche (ABTPNP88-BG)
- ALFI BRAND ALFI brand ABTPC77-BLA Black Matte Stainless Steel Recessed Toilet Paper Holder with Cover (ABTPC77-BLA)
- ALFI BRAND White Matte Stainless Steel Recessed Shelf / Toilet Paper Holder Niche (ABTPNC88-W)
- IMPACT PRODUCTS Double Roll Toilet Tissue Dispenser, 12.3 x 4.25 x 2.7, Chrome, PK12 (IMP 2501)
- PROVIDER Jumbo 9" Roll Tissue Dispenser, Double, Translucent Black (PRO-JD1000)
- AMERICAN STANDARD Studio S Toilet Paper Holder (7105.230.295)
- Alfi Brand Toilet Paper Dispensers & Holders