Shop All Bathroom Sinks
Alfi Brand
ALFI brand ABC601 White 17" Round Undermount Ceramic Sink
Mfr # ABC601
Zoro # G701530759
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABC601
- Zoro # G701530759
- UPC # 850025279222
- Country of Origin China
- Category Bathroom Sinks
Description
Comes in a white glossy finish with a super smooth glaze that is both durable and timeless. Made of high grade ceramic porcelain also known as vitreous china. The most common used bathroom sink material of all times. Designed to be installed undermount and therefore the top edges of the sink are unglazed as this is where the silicone would be applied and be covered by the countertop. This sink does not have any holes for a faucet, so you would install a faucet on the countertop or use a wall mounted faucet behind it. Standard sized center drain hole of 1 3/4". Features an overflow hole, so be sure to purchase a drain that is for sinks with an overflow like the ALFI brand AB9056 (in polished or brushed) or the AB8056 (in white or black).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Union Elbow, 90 deg, 1/2", 300 gal. (4318000050)
- VIEGA Viega MegaPress cap, 1" (25740)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3558)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/2 in Pipe Size (839-251)
- ALFI BRAND 48" Solid Concrete Gray Matte Trough Sink for the Bathroom (ABCO48TR)
- ALFI BRAND ALFI brand ABC117 White 17" Small Wall Mounted Ceramic Sink with Faucet Hole (ABC117)
- ALFI BRAND ALFI brand ABC801 White 17" Square Drop In Ceramic Sink with Faucet Hole (ABC801)
- ALFI BRAND 23 inch Solid Concrete Wavy Oval Above Mount Vessel Sink (ABCO23O)
- ALFI BRAND 40" Solid Concrete Gray Matte Trough Sink for the Bathroom (ABCO40TR)
- ALFI BRAND ALFI brand AB111 24" White D-Bowl Porcelain Wall Mount Bath Sink (AB111)
- PLUMB PAK BASIN HANGER 3-3/4"" 2PK (PP826-81)
- Alfi Brand Bathroom Sinks