Shop All Shower & Bathtub Parts
Alfi Brand
8" x 36" Black Matte SS Vertical Triple Shelf Bath Shower Niche
Mfr # ABNC0836-BLA
Zoro # G7816088
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABNC0836-BLA
- Zoro # G7816088
- UPC # 811413029263
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Unlike traditional niches that require extra labor and expensive tile work, this niche is fully finished and ready to mount into your wall opening. Save hundreds of dollars over tiled niches and enjoy the sleek clean look of stainless steel.
This horizontal 24" niche is perfect behind a bathtub or works just as well in the shower for those that prefer more horizontal space over different shelves.
Not just for your shower! This recessed niche is a perfect addition to your bathroom wall, adding convenient space to use for necessary storage or décor.
Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.
Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment.
Sloped on the long horizontal side by approximately 2 degrees to allow for quick water drainage out of the niche.
Installs between studs for a neat, recessed appearance.
Interior Size: 22 5/8" x 10 5/8" x 3 7/8". The wall cut out dimensions are 22 3/4" x 10 3/4"
Sturdy 20 gauge welded construction which is about 1mm thickness.
This horizontal 24" niche is perfect behind a bathtub or works just as well in the shower for those that prefer more horizontal space over different shelves.
Not just for your shower! This recessed niche is a perfect addition to your bathroom wall, adding convenient space to use for necessary storage or décor.
Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.
Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment.
Sloped on the long horizontal side by approximately 2 degrees to allow for quick water drainage out of the niche.
Installs between studs for a neat, recessed appearance.
Interior Size: 22 5/8" x 10 5/8" x 3 7/8". The wall cut out dimensions are 22 3/4" x 10 3/4"
Sturdy 20 gauge welded construction which is about 1mm thickness.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 4-1/2" BLACK NIPPLE (355-027)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Double Wye (221546)
- BONOMI NSF, Butterfly Lug, 21/2", EPDM, SS Disc (N501S-21/2)
- ZENNA HOME NeverRust Aluminum Curved Shower Rod, 44 to 72 in., Nickel (E35603BN01)
- ALFI BRAND Polished Chrome 16" Folding Teak Wood Shower Seat Bench (ABS16R-PC)
- ALFI BRAND 24 x 12 Polished SS Horizontal Sgl Shelf Bath Shower Niche (ABN2412-PSS)
- ALFI BRAND 16 x 16 Polished SS Square Sgl Shelf Bath Shower Niche (ABN1616-PSS)
- ALFI BRAND ALFI brand ABSP20 Modern SS Shower Panel W/ 2 Body Sprays (ABSP20)
- ALFI BRAND 12 x 12 Polished SS Square Sgl Shelf Bath Shower Niche (ABN1212-PSS)
- ALFI BRAND ALFI brand ABSP10 Modern SS Shower Panel W/ 4 Body Sprays (ABSP10)
- DELTA Metal Lever Handle - Transfer Valve (H597PN)
- Alfi Brand Shower & Bathtub Parts