Shop All Washroom Accessories
Alfi Brand
7 Piece Solid Concrete Gray Matte Bathroom Accessory Set
Mfr # ABCO1023
Zoro # G505967997
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.75
- Color Gray Matte
- Material Concrete
- Width 7.75
- Length 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfi Brand
- MFR # ABCO1023
- Zoro # G505967997
- UPC # 850025279536
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 0.75 |
Width | 7.75 |
Length | 11.75 |
Details
Item | Accessory Set |
Color | Gray Matte |
Material | Concrete |
Description
7 Piece Set Includes: soap dish, liquid soap dispenser, concrete tray, cup, toothbrush cup, tissue box container, towel hook with hardware.
Squared smooth geometric design gives your bathroom that special look.
Expertly crafted solid concrete construction for long-lasting durability.
Sleek modern design matches most décor styles.
Save money by purchasing this matching set rather than each individual items.
Premium grade real concrete material that looks and feels luxurious.
Squared smooth geometric design gives your bathroom that special look.
Expertly crafted solid concrete construction for long-lasting durability.
Sleek modern design matches most décor styles.
Save money by purchasing this matching set rather than each individual items.
Premium grade real concrete material that looks and feels luxurious.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diverter Button, Brass, For Shower Trims (1016453 - CP)
- GROHE Universal Handle Starlight Chrome (47680000)
- THRIFCO PLUMBING 1-1/4 x 1-1/4 Flexible Coupling (6722602)
- FLUIDMASTER SetFast Pro 5/16 in. x 2-1/4 in. No Cut Brass Closet Toilet Bolt Kit (7110A-009-B100)
- ALFI BRAND Polished Chrm Corner Mount Dbl Glass Shower Shelf Bathroom Accessory (AB9548)
- ALFI BRAND Polished Chrome Corner Mount Glass Shower Shelf Bathroom Accessory (AB9546)
- ALFI BRAND Polished Chrome 6 Piece Matching Bathroom Accessory Set (AB9521-PC)
- GROHE Universal Screw Ring (07419000)
- KINGSTON BRASS Victorian 3-Piece Bathroom Accessory Set, Brushed Nickel (BAK111348SN)
- MOEN Gilmour Spot resist brushed nickel double robe hook (Y6303BN)
- GINGER Corner Shower Shelf in Polished Chrome (28505/PC)
- Alfi Brand Washroom Accessories