Shop All Bath Tubs
Alfi Brand
59" Free Standing Wooden Bathtub W/ Chrome Tub Filler
Mfr # AB1148
Zoro # G7816690
product price: $3,063.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,063.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB1148
- Zoro # G7816690
- UPC # 811413020819
- Country of Origin China
- Category Bath Tubs
Description
FREE GIFT! Comes with a free wooden hanging basket to keep your bathing necessities easily accessible at all times.
Includes polished chrome tub filler and hand held shower head.
Padded comfort head rest with chrome accents.
Made of rubber wood, with zebra wood trim.
Includes polished chrome pop-up drain located by the users feet.
Re-enforced by three electroplated iron wraps for durability and applied with black and gold paint to create a rustic classic look
No installation instructions required! This tub couldn't be easier to install. Just place it at its desired spot and then connect the drain. If your model includes the tub filler you will also need to connect it to the waterline.
Maintenance Tips: Keeping it Clean The tub does not require any special cleaning products. Bath salts/soaps may be used, but make sure to rinse the tub out thoroughly. You should never apply harsh chemicals to the wood. Simply use a clean towel with hot water and mild soap for regular cleaning. Keep the tub clean after every use, to insure a long lasting finish. Making it Last This tub is designed to be used on a regular basis. If tub is not being used on a weekly basis it is recommended to wash it down every couple weeks to insure it maintains proper moisture levels, especially if used in a very dry climate. This will prevent cracking or splitting of the wood caused by drying out. If you plan to not use the tub for a month it is recommended to leave the tub filled with 1/3 of water. For longer periods of time increase the water level to 3/4. Alfi Trade Inc. is not liable for cracks/splitting of the wood. For indoor use only. Keep out of direct sunlight and safely away from any fireplaces.
Comes with a custom made removable wooden seat that sits inside the tub for increased comfort while bathing.
Includes polished chrome tub filler and hand held shower head.
Padded comfort head rest with chrome accents.
Made of rubber wood, with zebra wood trim.
Includes polished chrome pop-up drain located by the users feet.
Re-enforced by three electroplated iron wraps for durability and applied with black and gold paint to create a rustic classic look
No installation instructions required! This tub couldn't be easier to install. Just place it at its desired spot and then connect the drain. If your model includes the tub filler you will also need to connect it to the waterline.
Maintenance Tips: Keeping it Clean The tub does not require any special cleaning products. Bath salts/soaps may be used, but make sure to rinse the tub out thoroughly. You should never apply harsh chemicals to the wood. Simply use a clean towel with hot water and mild soap for regular cleaning. Keep the tub clean after every use, to insure a long lasting finish. Making it Last This tub is designed to be used on a regular basis. If tub is not being used on a weekly basis it is recommended to wash it down every couple weeks to insure it maintains proper moisture levels, especially if used in a very dry climate. This will prevent cracking or splitting of the wood caused by drying out. If you plan to not use the tub for a month it is recommended to leave the tub filled with 1/3 of water. For longer periods of time increase the water level to 3/4. Alfi Trade Inc. is not liable for cracks/splitting of the wood. For indoor use only. Keep out of direct sunlight and safely away from any fireplaces.
Comes with a custom made removable wooden seat that sits inside the tub for increased comfort while bathing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Spout Reach: 8" (P-1171T-BN)
- MOEN Platinum Replacement Handle Knob Insert (97557PM)
- KOHLER Coralais Sink Faucet W/O Spray (15171-F-BN)
- DIXON Cam and Groove Coupler x MNPT, 4", SS (400-B-SS)
- ALFI BRAND 67" White Rectangular Acrylic Free Standing Soaking Bathtub (AB8859)
- ALFI BRAND ALFI brand AB8838 59" White Oval Acrylic Free Standing Soaking Bathtub (AB8838)
- ALFI BRAND ALFI brand AB1163 61" Free Standing Wooden Bathtub W/ Cushion Headrest (AB1163)
- ALFI BRAND 59" White Rectangular Acrylic Free Standing Soaking Bathtub (AB8858)
- ALFI BRAND 59" Black & White Oval Acrylic Free Standing Soaking Bathtub (AB8862)
- ALFI BRAND Tub, 70.75 L, 33.5 W, Black Matte, Resin (HammockTub2-BM)
- ALFI BRAND 67" White Matte Clawfoot Solid Surface Resin Bathtub (AB9960)
- Alfi Brand Bath Tubs