Shop All Shower Drains
Alfi Brand
5" x 5" Modern Square SS Shower Drain w/o Cover
Mfr # ABSD55A
Zoro # G8281770
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABSD55A
- Zoro # G8281770
- UPC # 811413025524
- Country of Origin China
- Category Shower Drains
Description
Natural unstained wood, leaving you to decide if you like the apperance of natural teak wood or prefer to stain or oil the wood to match your style. Light grey anodized aluminum & natural teak wood finish. When properly installed, the maximum safe loading weight on this seat is 320 lbs. ADA Compliant as long as it's installed at the correct comfortable height for Americans with Disabilities. Durable construction, made of natural solid teak wood with an aluminum frame. Requires installation onto a solid surface such as wooden studs or concrete wall, not just on drywall. Seat folds up/down for efficient use of space. It has a self closing spring mechanism so when you get up it will automatically fold back up against the wall. Includes all hardware needed for secure installation. When folded the seat sticks out from the wall by 2 3/4" at its widest point.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 3/4 Towel Bar Bracket in Brushed Nickel Brush Nickel PR (558715)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 3 ft Length (9115)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P552)
- ZORO SELECT 1-1/4" MNPT x 10 ft TBE Galvanized Steel Pipe Sch 40 (566-1200)
- ALFI BRAND 32" Black Matte Stainless Steel Linear Shower Drain with Groove Holes (ABLD32C-BM)
- ALFI BRAND 5"x5" Black Matte Square, SS, Shower Drain with Groove Holes (ABSD55C-BM)
- ALFI BRAND 47" Brushed Stainless Steel Linear Shower Drain with Solid Cover (ABLD47B-BSS)
- ALFI BRAND 59" Brushed Stainless Steel Linear Shower Drain with Solid Cover (ABLD59B-BSS)
- ALFI BRAND ALFI brand ABDM1813 18" x 13" Modern SS Drain Mat for Kitchen (ABDM1813)
- ALFI BRAND 5" x 5" Square SS Shower Drain W/ Groove Lines (ABSD55D)
- B & K Shower Drain Strainr Wht (9D00010533)
- Alfi Brand Shower Drains