Shop All Washroom Accessories
Alfi Brand
5 Piece Solid Concrete Gray Matte Bathroom Accessory Set
Mfr # ABCO1022
Zoro # G805967994
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.5
- Color Gray Matte
- Material Concrete
- Width 2.75
- Length 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABCO1022
- Zoro # G805967994
- UPC # 850025279529
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 2.5 |
Width | 2.75 |
Length | 7.5 |
Details
Item | Accessory Set |
Color | Gray Matte |
Material | Concrete |
Description
5 Piece Set Includes: soap dish, liquid soap dispenser ,cup with lid, toothbrush cup, tissue box container.
Round shape with a fluted design enhancs any bathroom.
Expertly crafted solid concrete construction for long-lasting durability.
Sleek modern design matches most décor styles.
Save money by purchasing this matching set rather than each individual items.
Premium grade real concrete material that looks and feels luxurious.
Round shape with a fluted design enhancs any bathroom.
Expertly crafted solid concrete construction for long-lasting durability.
Sleek modern design matches most décor styles.
Save money by purchasing this matching set rather than each individual items.
Premium grade real concrete material that looks and feels luxurious.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 4-1/2" BLACK NIPPLE (355-027)
- BECK 1/2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721044)
- BLUEVUE Half Tube Gasket with Mesh Overflow Cover, Chrome (BVT-HMS-C)
- DELTA Dual Handle 4" Mount, 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (2131LF)
- ALFI BRAND Polished Chrome 6 Piece Matching Bathroom Accessory Set (AB9521-PC)
- ALFI BRAND Polished Chrome Corner Mount Glass Shower Shelf Bathroom Accessory (AB9546)
- ALFI BRAND Polished Chrm Corner Mount Dbl Glass Shower Shelf Bathroom Accessory (AB9548)
- ECOFLOW EcoFlow DELTA Power Station, 1260wh, Black (EFDELTA1300-AM)
- GINGER 6" Corner Basket in Satin Nickel (553G/SN)
- KINGSTON BRASS BAH8230478PN Concord 5-Piece Bathroom Accessory Set, Polished Nickel (BAH8230478PN)
- MOEN Align Pivot Paper Holder Brushed Nickel (YB0408BN)
- Alfi Brand Washroom Accessories